Shop All Backup Rings
Zoro Select
Backup Ring, Hytrel, 256, PK10
Mfr # 2JAJ2
Zoro # G3493341
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Hytrel
- For Use with AS568A Dash No. 256
- Thickness 0.045 in
- Color Orange
- Durometer 55 Shore D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2JAJ2
- Zoro # G3493341
- Country of Origin Multiple
- Category Backup Rings
Dimensions
Nominal Outside Dia. | 6 in |
Actual Width | 0.105 in |
Actual Inside Dia. | 5.77 in |
Nominal Width | 1/8 in |
Nominal Inside Dia. | 5 3/4 in |
Details
Item | Backup Ring |
Material | Hytrel |
For Use with AS568A Dash No. | 256 |
Thickness | 0.045 in |
Color | Orange |
Durometer | 55 Shore D |
Temp. Range | -65 Degrees to 275 Degrees F |
Durometer (Hardness) Rating | Very Hard |
Cross Section Shape | Rectangular |
Description
Backup Ring, Material Hytrel, For Use with AS568A Dash No. 256, Thickness 0.045 in, Actual Width 0.105 in, Nominal Width 1/8 in, Actual Inside Dia. 5.77 in, Nominal Inside Dia. 5 3/4 in, Nominal Outside Dia. 6 in, Cross Section Shape Rectangular, Durometer 55 Shore D, Durometer (Hardness) Rating Very Hard, Color Orange, Temp. Range -65 Degrees to 275 Degrees F, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS RITE Electronic Lock, Satin Chrome, 12 Button (3090-02-626)
- STOCKCAP End Caps-C-1/4-LDPE-RED, 1000PK (073701)
- CAL-ROYAL Door Closer, Aluminum Painted, Regular Arm, Size 2 (720-ALUM)
- ZORO SELECT Furniture Glides, SelfStick, Rd, 2-1/4", PK4 (10G204)
- ZORO SELECT Backup Ring, 0.183W, 0.763 ID, PK100 (3CVD9)
- ZORO SELECT Backup Ring, 0.118W, 5.143 ID, PK10 (3CUY6)
- ZORO SELECT Backup Ring, Hytrel, 326, PK25 (2JAV2)
- ZORO SELECT Backup Ring, 0.118W, 1.522 ID, PK50 (3CUV4)
- ZORO SELECT Backup Ring Asst, Buna, 293Pcs, 36Szs (3CVZ9)
- ZORO SELECT Backup Ring, Hytrel, 222, PK50 (2JAT7)
- ZORO SELECT Backup Ring, 0.118W, 7.018 ID, PK10 (3CUZ8)
- Zoro Select Backup Rings