Shop All Backup Rings
Zoro Select
Backup Ring, Hytrel, 252, PK10
Mfr # 2JAH9
Zoro # G2073522
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Hytrel
- For Use with AS568A Dash No. 252
- Thickness 0.045 in
- Color Orange
- Durometer (Hardness) Rating Very Hard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2JAH9
- Zoro # G2073522
- Country of Origin Multiple
- Category Backup Rings
Dimensions
Nominal Width | 1/8 in |
Actual Width | 0.105 in |
Nominal Outside Dia. | 5 1/2 in |
Nominal Inside Dia. | 5 1/4 in |
Actual Inside Dia. | 5.27 in |
Details
Item | Backup Ring |
Material | Hytrel |
For Use with AS568A Dash No. | 252 |
Thickness | 0.045 in |
Color | Orange |
Durometer (Hardness) Rating | Very Hard |
Cross Section Shape | Rectangular |
Temp. Range | -65 Degrees to 275 Degrees F |
Durometer | 55 Shore D |
Description
Backup Ring, Material Hytrel, For Use with AS568A Dash No. 252, Thickness 0.045 in, Actual Width 0.105 in, Nominal Width 1/8 in, Actual Inside Dia. 5.27 in, Nominal Inside Dia. 5 1/4 in, Nominal Outside Dia. 5 1/2 in, Cross Section Shape Rectangular, Durometer 55 Shore D, Durometer (Hardness) Rating Very Hard, Color Orange, Temp. Range -65 Degrees to 275 Degrees F, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAGER Oil Rubbed Bronze Hinge EC110541210B (076318)
- ZORO SELECT Square Bend Hook, Length 1 1/2 In, PK20 (1WBL4)
- ZORO SELECT O-Ring, Dash 004, Silicone, 0.07 In., PK100 (U38883.006.0007)
- RUBBER-CAL "Coin-Grip" Vinyl Flooring Roll - 2mm x 4ft x 30ft Roll - Dark Gray (03-165)
- ZORO SELECT Backup Ring, Hytrel, 212, PK50 (2JAR9)
- ZORO SELECT Backup Ring, 0.118W, 3.631 ID, PK25 (3CUX3)
- ZORO SELECT Backup Ring, Hytrel, 326, PK25 (2JAV2)
- ZORO SELECT Backup Ring, 0.053W, 0.327 ID, PK100 (3GCH7)
- ZORO SELECT Backup Ring, 0.183W, 0.763 ID, PK100 (3CVD9)
- ZORO SELECT Backup Ring, 0.053W, 0.518 ID, PK100 (3GCJ1)
- ZORO SELECT Backup Ring, 0.118W, 3.756 ID, PK25 (3CUX4)
- Zoro Select Backup Rings