Shop All Backup Rings
Zoro Select
Backup Ring, Hytrel, 244, PK25
Mfr # 2JAH5
Zoro # G3130775
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Hytrel
- For Use with AS568A Dash No. 244
- Thickness 0.045 in
- Color Orange
- Nominal Width 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2JAH5
- Zoro # G3130775
- Country of Origin Multiple
- Category Backup Rings
Dimensions
Nominal Width | 1/8 in |
Actual Width | 0.105 in |
Nominal Outside Dia. | 4 1/2 in |
Actual Inside Dia. | 4.27 in |
Nominal Inside Dia. | 4 1/4 in |
Details
Item | Backup Ring |
Material | Hytrel |
For Use with AS568A Dash No. | 244 |
Thickness | 0.045 in |
Color | Orange |
Durometer | 55 Shore D |
Temp. Range | -65 Degrees to 275 Degrees F |
Durometer (Hardness) Rating | Very Hard |
Cross Section Shape | Rectangular |
Description
Backup Ring, Material Hytrel, For Use with AS568A Dash No. 244, Thickness 0.045 in, Actual Width 0.105 in, Nominal Width 1/8 in, Actual Inside Dia. 4.27 in, Nominal Inside Dia. 4 1/4 in, Nominal Outside Dia. 4 1/2 in, Cross Section Shape Rectangular, Durometer 55 Shore D, Durometer (Hardness) Rating Very Hard, Color Orange, Temp. Range -65 Degrees to 275 Degrees F, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLYMPUS Deadbolt Door/Drawer Cabinet Lock, Keyed Alike, 5-Pin Standard, 7/8" Diameter x 15/16" Leng (OLY-500-26D78-4T3)
- STRYBUC Top Hung Storm Hinge Pair 10in (28-93-10)
- REV-A-SHELF Rev-A-Shelf Wood Top Mount Pull Out Single TrashWaste Container For Full Height Cabinets (4WCTM-1850DM-1)
- COMMAND ACCESS Energy Transfer Hinge, 4-1/2 In. by 4-1/2 In., 5 Knuckle Standard Weight, 4 Wire, 26 Guage, Satin Ch (CAT-ETH4W4545-626 CH-BB79-4FT)
- ZORO SELECT Backup Ring, 0.118W, 5.143 ID, PK10 (3CUY6)
- ZORO SELECT Backup Ring, 0.118W, 7.018 ID, PK10 (3CUZ8)
- ZORO SELECT Backup Ring Asst, Buna, 293Pcs, 36Szs (3CVZ9)
- ZORO SELECT Backup Ring, 0.118W, 1.522 ID, PK50 (3CUV4)
- ZORO SELECT Backup Ring, 0.118W, 0.828 ID, PK100 (3CUU2)
- ZORO SELECT Backup Ring, Hytrel, 340, PK10 (2JAK2)
- Zoro Select Backup Rings