Shop All Backup Rings
Zoro Select
Backup Ring, Hytrel, 240, PK25
Mfr # 2JAH3
Zoro # G0892866
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Hytrel
- For Use with AS568A Dash No. 240
- Thickness 0.045 in
- Color Orange
- Temp. Range -65 Degrees to 275 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2JAH3
- Zoro # G0892866
- Country of Origin Multiple
- Category Backup Rings
Dimensions
Actual Inside Dia. | 3.77 in |
Actual Width | 0.105 in |
Nominal Inside Dia. | 3 3/4 in |
Nominal Width | 1/8 in |
Nominal Outside Dia. | 4 in |
Details
Item | Backup Ring |
Material | Hytrel |
For Use with AS568A Dash No. | 240 |
Thickness | 0.045 in |
Color | Orange |
Temp. Range | -65 Degrees to 275 Degrees F |
Cross Section Shape | Rectangular |
Durometer | 55 Shore D |
Durometer (Hardness) Rating | Very Hard |
Description
Backup Ring, Material Hytrel, For Use with AS568A Dash No. 240, Thickness 0.045 in, Actual Width 0.105 in, Nominal Width 1/8 in, Actual Inside Dia. 3.77 in, Nominal Inside Dia. 3 3/4 in, Nominal Outside Dia. 4 in, Cross Section Shape Rectangular, Durometer 55 Shore D, Durometer (Hardness) Rating Very Hard, Color Orange, Temp. Range -65 Degrees to 275 Degrees F, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Key Ring, Round Ring Type, 6 in Ring Size, Silver (25DU46)
- ZORO SELECT O-Ring, Buna N, Dash 314, 3/4, 1.145, PK10 (U38805.018.0075)
- STRYBUC 35in Ribbed Channel Balance (62A-34TG-2)
- ZORO SELECT Viton O-Ring, 2.5mm Wide 19mm ID, PK25 (ZUSAV2.5X19)
- ZORO SELECT Backup Ring, 0.183W, 0.763 ID, PK100 (3CVD9)
- ZORO SELECT Backup Ring, Hytrel, 222, PK50 (2JAT7)
- ZORO SELECT Backup Ring, 0.053W, 0.327 ID, PK100 (3GCH7)
- ZORO SELECT Backup Ring Asst, Buna, 293Pcs, 36Szs (3CVZ9)
- ZORO SELECT Backup Ring, 0.118W, 5.143 ID, PK10 (3CUY6)
- ZORO SELECT Backup Ring, 0.118W, 2.022 ID, PK50 (3CUV8)
- ZORO SELECT Backup Ring, 0.236W, 5.301 ID, PK10 (3CVR7)
- Zoro Select Backup Rings