Shop All Backup Rings
Zoro Select
Backup Ring, Hytrel, 238, PK25
Mfr # 2JAH2
Zoro # G3178305
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Hytrel
- For Use with AS568A Dash No. 238
- Thickness 0.045 in
- Color Orange
- Durometer (Hardness) Rating Very Hard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2JAH2
- Zoro # G3178305
- Country of Origin Multiple
- Category Backup Rings
Dimensions
Nominal Outside Dia. | 3 3/4 in |
Nominal Width | 1/8 in |
Actual Width | 0.105 in |
Nominal Inside Dia. | 3 1/2 in |
Actual Inside Dia. | 3.52 in |
Details
Item | Backup Ring |
Material | Hytrel |
For Use with AS568A Dash No. | 238 |
Thickness | 0.045 in |
Color | Orange |
Durometer (Hardness) Rating | Very Hard |
Cross Section Shape | Rectangular |
Durometer | 55 Shore D |
Temp. Range | -65 Degrees to 275 Degrees F |
Description
Backup Ring, Material Hytrel, For Use with AS568A Dash No. 238, Thickness 0.045 in, Actual Width 0.105 in, Nominal Width 1/8 in, Actual Inside Dia. 3.52 in, Nominal Inside Dia. 3 1/2 in, Nominal Outside Dia. 3 3/4 in, Cross Section Shape Rectangular, Durometer 55 Shore D, Durometer (Hardness) Rating Very Hard, Color Orange, Temp. Range -65 Degrees to 275 Degrees F, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW LOCK Deadbolt, Mortise, Satin Chrome Finish (N41 26D)
- ONWARD 3 in 76 mm HeavyDuty Handrail Bracket, White (2281WV)
- SCHLAGE ELECTRONICS Touch EntryEntry Reader Device, On Key Holder (IBF)
- ZORO SELECT Ext Spring, Utility, 302 SS, 1 1/2 OAL, PK6, Finish: Plain (1NAK4)
- ZORO SELECT Backup Ring, Hytrel, 212, PK50 (2JAR9)
- ZORO SELECT Backup Ring, 0.236W, 5.301 ID, PK10 (3CVR7)
- ZORO SELECT Backup Ring, 0.118W, 0.828 ID, PK100 (3CUU2)
- ZORO SELECT Backup Ring, 0.053W, 0.327 ID, PK100 (3GCH7)
- ZORO SELECT Backup Ring, 0.118W, 5.143 ID, PK10 (3CUY6)
- ZORO SELECT Backup Ring, 0.118W, 7.018 ID, PK10 (3CUZ8)
- ZORO SELECT Backup Ring Asst, Buna, 293Pcs, 36Szs (3CVZ9)
- Zoro Select Backup Rings