Shop All Backup Rings
Zoro Select
Backup Ring, Hytrel, 236, PK25
Mfr # 2JAU5
Zoro # G1569924
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Hytrel
- For Use with AS568A Dash No. 236
- Thickness 0.045 in
- Color Black
- Durometer (Hardness) Rating Very Hard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2JAU5
- Zoro # G1569924
- Country of Origin Multiple
- Category Backup Rings
Dimensions
Nominal Inside Dia. | 3 1/4 in |
Nominal Outside Dia. | 3 1/2 in |
Nominal Width | 1/8 in |
Details
Item | Backup Ring |
Material | Hytrel |
For Use with AS568A Dash No. | 236 |
Thickness | 0.045 in |
Color | Black |
Durometer (Hardness) Rating | Very Hard |
Durometer | 55 Shore D |
Temp. Range | -65 Degrees to 275 Degrees F |
Cross Section Shape | Rectangular |
Description
Backup Ring, Material Hytrel, For Use with AS568A Dash No. 236, Thickness 0.045 in, Nominal Width 1/8 in, Nominal Inside Dia. 3 1/4 in, Nominal Outside Dia. 3 1/2 in, Cross Section Shape Rectangular, Durometer 55 Shore D, Durometer (Hardness) Rating Very Hard, Color Black, Temp. Range -65 Degrees to 275 Degrees F, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOWNSTEEL Lever Lockset, Mechanical, Dummy, Grade 1 (TRX-L-72-630)
- EKENA MILLWORK 8"W x 8"H x 1/2"P Ashford Molded Classic Wainscot Wall Panel (PNL08X08AS-01)
- HPC HPC: HPC Rigid Tension Tool - Double Sided Straight (TR-3) (HPC-TR-3)
- COMMAND Poster Strips, Removable, Holds Up to 1 lb, 5/8" x 1.75", White, PK256 (17024S256NA)
- ZORO SELECT Backup Ring, 0.118W, 5.143 ID, PK10 (3CUY6)
- ZORO SELECT Backup Ring Asst, Buna, 293Pcs, 36Szs (3CVZ9)
- ZORO SELECT Backup Ring, 0.118W, 2.022 ID, PK50 (3CUV8)
- ZORO SELECT Backup Ring, Hytrel, 326, PK25 (2JAV2)
- ZORO SELECT Backup Ring, 0.183W, 0.763 ID, PK100 (3CVD9)
- ZORO SELECT Backup Ring, 0.118W, 7.018 ID, PK10 (3CUZ8)
- ZORO SELECT Backup Ring, 0.053W, 0.327 ID, PK100 (3GCH7)
- Zoro Select Backup Rings