Shop All Backup Rings
Zoro Select
Backup Ring, Hytrel, 234, PK25
Mfr # 2JAU4
Zoro # G2274413
Sold in multiples of 2 for $14.50
$14.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Hytrel
- For Use with AS568A Dash No. 234
- Thickness 0.045 in
- Color Black
- Temp. Range -65 Degrees to 275 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2JAU4
- Zoro # G2274413
- Country of Origin Multiple
- Category Backup Rings
Dimensions
Nominal Outside Dia. | 3 1/4 in |
Nominal Width | 1/8 in |
Nominal Inside Dia. | 3 in |
Details
Item | Backup Ring |
Material | Hytrel |
For Use with AS568A Dash No. | 234 |
Thickness | 0.045 in |
Color | Black |
Temp. Range | -65 Degrees to 275 Degrees F |
Durometer | 55 Shore D |
Durometer (Hardness) Rating | Very Hard |
Cross Section Shape | Rectangular |
Description
Backup Ring, Material Hytrel, For Use with AS568A Dash No. 234, Thickness 0.045 in, Nominal Width 1/8 in, Nominal Inside Dia. 3 in, Nominal Outside Dia. 3 1/4 in, Cross Section Shape Rectangular, Durometer 55 Shore D, Durometer (Hardness) Rating Very Hard, Color Black, Temp. Range -65 Degrees to 275 Degrees F, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCKY LINE Plastic Key Clip, L 3 1/2 In (4FCD7)
- HILLMAN KeyKrafter House/Office Universal Key Blank 2006 SC20 Single, 4PK (532006)
- AMERICAN GARAGE DOOR SUPPLY Track Jamb Bracket, Size 08, PK2 (JB-8)
- PAWLING End Cap, Linen White, 6 x 1In (ETC-6C-0-301)
- ZORO SELECT Backup Ring, 0.118W, 3.756 ID, PK25 (3CUX4)
- ZORO SELECT Backup Ring, Hytrel, 340, PK10 (2JAK2)
- ZORO SELECT Backup Ring, 0.053W, 0.518 ID, PK100 (3GCJ1)
- ZORO SELECT Backup Ring, 0.053W, 0.327 ID, PK100 (3GCH7)
- ZORO SELECT Backup Ring, 0.118W, 0.828 ID, PK100 (3CUU2)
- ZORO SELECT Backup Ring Asst, PTFE, 325 Pcs, 36 Sizes (1RGZ7)
- ZORO SELECT Backup Ring, Hytrel, 326, PK25 (2JAV2)
- Zoro Select Backup Rings