Shop All Backup Rings
Zoro Select
Backup Ring, Hytrel, 234, PK25
Mfr # 2JAG9
Zoro # G2572087
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Hytrel
- For Use with AS568A Dash No. 234
- Thickness 0.045 in
- Color Orange
- Temp. Range -65 Degrees to 275 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2JAG9
- Zoro # G2572087
- Country of Origin Multiple
- Category Backup Rings
Dimensions
Nominal Inside Dia. | 3 in |
Actual Inside Dia. | 3.02 in |
Nominal Width | 1/8 in |
Actual Width | 0.105 in |
Nominal Outside Dia. | 3 1/4 in |
Details
Item | Backup Ring |
Material | Hytrel |
For Use with AS568A Dash No. | 234 |
Thickness | 0.045 in |
Color | Orange |
Temp. Range | -65 Degrees to 275 Degrees F |
Durometer | 55 Shore D |
Cross Section Shape | Rectangular |
Durometer (Hardness) Rating | Very Hard |
Description
Backup Ring, Material Hytrel, For Use with AS568A Dash No. 234, Thickness 0.045 in, Actual Width 0.105 in, Nominal Width 1/8 in, Actual Inside Dia. 3.02 in, Nominal Inside Dia. 3 in, Nominal Outside Dia. 3 1/4 in, Cross Section Shape Rectangular, Durometer 55 Shore D, Durometer (Hardness) Rating Very Hard, Color Orange, Temp. Range -65 Degrees to 275 Degrees F, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 213, Buna N, 0.13 In., PK10 (5JKA1)
- NATIONAL HARDWARE DOOR PULL 6-3/4""ZINC PLT (N100-313)
- ACOUSTIC CEILING PRODUCTS Genesis Hold Down Clip, Black, 50/Box (799-00)
- U BRANDS Dry Erase Magnetic Tape Strips, 2" x 0.88", White, PK25 (5155U00-18)
- ZORO SELECT Backup Ring, 0.118W, 1.522 ID, PK50 (3CUV4)
- ZORO SELECT Backup Ring, 0.118W, 2.022 ID, PK50 (3CUV8)
- ZORO SELECT Backup Ring, 0.236W, 5.301 ID, PK10 (3CVR7)
- ZORO SELECT Backup Ring, 0.183W, 0.763 ID, PK100 (3CVD9)
- ZORO SELECT Backup Ring, 0.118W, 3.631 ID, PK25 (3CUX3)
- ZORO SELECT Backup Ring, Hytrel, 222, PK50 (2JAT7)
- ZORO SELECT Backup Ring, 0.118W, 3.756 ID, PK25 (3CUX4)
- Zoro Select Backup Rings