Shop All Backup Rings
Zoro Select
Backup Ring, Hytrel, 232, PK25
Mfr # 2JAU3
Zoro # G0566562
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Hytrel
- For Use with AS568A Dash No. 232
- Thickness 0.045 in
- Color Black
- Nominal Width 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2JAU3
- Zoro # G0566562
- Country of Origin Multiple
- Category Backup Rings
Dimensions
Nominal Width | 1/8 in |
Nominal Inside Dia. | 2 3/4 in |
Nominal Outside Dia. | 3 in |
Details
Item | Backup Ring |
Material | Hytrel |
For Use with AS568A Dash No. | 232 |
Thickness | 0.045 in |
Color | Black |
Temp. Range | -65 Degrees to 275 Degrees F |
Durometer | 55 Shore D |
Durometer (Hardness) Rating | Very Hard |
Cross Section Shape | Rectangular |
Description
Backup Ring, Material Hytrel, For Use with AS568A Dash No. 232, Thickness 0.045 in, Nominal Width 1/8 in, Nominal Inside Dia. 2 3/4 in, Nominal Outside Dia. 3 in, Cross Section Shape Rectangular, Durometer 55 Shore D, Durometer (Hardness) Rating Very Hard, Color Black, Temp. Range -65 Degrees to 275 Degrees F, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER LOCK Aluminum Commercial Door Closer w/Adjustable Closing and Latching Speed, Size #4 (DC41)
- IVES 1-9/16" x 25-1/2" Spring Chain Stop, US26D (CS115 US26D 25-1/2 IN)
- ZORO SELECT Key Blank, B91, PK25 (5ZLH5)
- TRIMLITE 36" x 96" Primed 3-Panel Mission Interior Shaker Slab Door (3080pri8403)
- ZORO SELECT Backup Ring, 0.053W, 0.518 ID, PK100 (3GCJ1)
- ZORO SELECT Backup Ring, 0.118W, 7.018 ID, PK10 (3CUZ8)
- ZORO SELECT Backup Ring, 0.118W, 3.631 ID, PK25 (3CUX3)
- ZORO SELECT Backup Ring Asst, Buna, 293Pcs, 36Szs (3CVZ9)
- ZORO SELECT Backup Ring, Hytrel, 222, PK50 (2JAT7)
- ZORO SELECT Backup Ring, 0.053W, 0.327 ID, PK100 (3GCH7)
- ZORO SELECT Backup Ring, 0.183W, 0.763 ID, PK100 (3CVD9)
- Zoro Select Backup Rings