Shop All Backup Rings
Zoro Select
Backup Ring, Hytrel, 232, PK25
Mfr # 2JAG8
Zoro # G1228805
product price: $6.75
/pk 25, $0.27/ea
Sold in multiples of 2 for $13.50
$13.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Hytrel
- For Use with AS568A Dash No. 232
- Thickness 0.045 in
- Color Orange
- Temp. Range -65 Degrees to 275 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2JAG8
- Zoro # G1228805
- Country of Origin Multiple
- Category Backup Rings
Dimensions
Actual Width | 0.105 in |
Nominal Outside Dia. | 3 in |
Nominal Inside Dia. | 2 3/4 in |
Nominal Width | 1/8 in |
Actual Inside Dia. | 2.77 in |
Details
Item | Backup Ring |
Material | Hytrel |
For Use with AS568A Dash No. | 232 |
Thickness | 0.045 in |
Color | Orange |
Temp. Range | -65 Degrees to 275 Degrees F |
Durometer (Hardness) Rating | Very Hard |
Cross Section Shape | Rectangular |
Durometer | 55 Shore D |
Description
Backup Ring, Material Hytrel, For Use with AS568A Dash No. 232, Thickness 0.045 in, Actual Width 0.105 in, Nominal Width 1/8 in, Actual Inside Dia. 2.77 in, Nominal Inside Dia. 2 3/4 in, Nominal Outside Dia. 3 in, Cross Section Shape Rectangular, Durometer 55 Shore D, Durometer (Hardness) Rating Very Hard, Color Orange, Temp. Range -65 Degrees to 275 Degrees F, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYLESS FACTORY Keyless Factory: GM Single-Sided VATS Key #14 (KLF-VAT1-14)
- PEMKO Door Bottom Sweep, 7 ft. (18061CNB84)
- PRIMELINE TOOLS Screen Frame Corners, 7/16 in., Stamped Aluminum Construction, Mill Finish (50 Pack) (MP5592-50)
- DELTANA Push Plate 3-1/2" X 15" Black (PP3515U19)
- ZORO SELECT Backup Ring, Hytrel, 340, PK10 (2JAK2)
- ZORO SELECT Backup Ring, 0.118W, 2.022 ID, PK50 (3CUV8)
- ZORO SELECT Backup Ring, 0.236W, 5.301 ID, PK10 (3CVR7)
- ZORO SELECT Backup Ring, Hytrel, 326, PK25 (2JAV2)
- ZORO SELECT Backup Ring, Hytrel, 212, PK50 (2JAR9)
- ZORO SELECT Backup Ring, 0.118W, 3.756 ID, PK25 (3CUX4)
- ZORO SELECT Backup Ring, 0.118W, 7.018 ID, PK10 (3CUZ8)
- Zoro Select Backup Rings