Shop All Backup Rings
Zoro Select
Backup Ring, Hytrel, 230, PK50
Mfr # 2JAG7
Zoro # G1489957
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Hytrel
- For Use with AS568A Dash No. 230
- Thickness 0.045 in
- Color Orange
- Nominal Width 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2JAG7
- Zoro # G1489957
- Country of Origin Multiple
- Category Backup Rings
Dimensions
Nominal Width | 1/8 in |
Nominal Inside Dia. | 2 1/2 in |
Nominal Outside Dia. | 2 3/4 in |
Actual Width | 0.105 in |
Actual Inside Dia. | 2.52 in |
Details
Item | Backup Ring |
Material | Hytrel |
For Use with AS568A Dash No. | 230 |
Thickness | 0.045 in |
Color | Orange |
Cross Section Shape | Rectangular |
Durometer (Hardness) Rating | Very Hard |
Temp. Range | -65 Degrees to 275 Degrees F |
Durometer | 55 Shore D |
Description
Backup Ring, Material Hytrel, For Use with AS568A Dash No. 230, Thickness 0.045 in, Actual Width 0.105 in, Nominal Width 1/8 in, Actual Inside Dia. 2.52 in, Nominal Inside Dia. 2 1/2 in, Nominal Outside Dia. 2 3/4 in, Cross Section Shape Rectangular, Durometer 55 Shore D, Durometer (Hardness) Rating Very Hard, Color Orange, Temp. Range -65 Degrees to 275 Degrees F, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DON-JO 1-1/4" x 4-7/8" Electric Strike Aluminum Frame Filler Plate (AF261DU)
- BIG FOOT Doorstop, Rubber, 2-1/4"x4-3/4"x1-1/4", 2/PK, Gray PK (MAS00972)
- ZORO SELECT Key Ring, Round Ring Type, 6 in Ring Size, Silver (25DU46)
- ZORO SELECT Ext Spring, Utility, Stl, 4 OAL, 1/4 OD, PK6 (1NAD6)
- ZORO SELECT Backup Ring, 0.118W, 7.018 ID, PK10 (3CUZ8)
- ZORO SELECT Backup Ring, 0.118W, 1.522 ID, PK50 (3CUV4)
- ZORO SELECT Backup Ring, 0.118W, 2.022 ID, PK50 (3CUV8)
- ZORO SELECT Backup Ring, 0.183W, 0.763 ID, PK100 (3CVD9)
- ZORO SELECT Backup Ring Asst, Buna, 293Pcs, 36Szs (3CVZ9)
- ZORO SELECT Backup Ring, Hytrel, 340, PK10 (2JAK2)
- ZORO SELECT Backup Ring, Hytrel, 212, PK50 (2JAR9)
- Zoro Select Backup Rings