Shop All Backup Rings
Zoro Select
Backup Ring, Hytrel, 226, PK50
Mfr # 2JAT9
Zoro # G3195491
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Hytrel
- For Use with AS568A Dash No. 226
- Thickness 0.045 in
- Color Black
- Nominal Inside Dia. 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2JAT9
- Zoro # G3195491
- Country of Origin Multiple
- Category Backup Rings
Dimensions
Nominal Inside Dia. | 2 in |
Nominal Width | 1/8 in |
Nominal Outside Dia. | 2 1/4 in |
Details
Item | Backup Ring |
Material | Hytrel |
For Use with AS568A Dash No. | 226 |
Thickness | 0.045 in |
Color | Black |
Durometer | 55 Shore D |
Cross Section Shape | Rectangular |
Durometer (Hardness) Rating | Very Hard |
Temp. Range | -65 Degrees to 275 Degrees F |
Description
Backup Ring, Material Hytrel, For Use with AS568A Dash No. 226, Thickness 0.045 in, Nominal Width 1/8 in, Nominal Inside Dia. 2 in, Nominal Outside Dia. 2 1/4 in, Cross Section Shape Rectangular, Durometer 55 Shore D, Durometer (Hardness) Rating Very Hard, Color Black, Temp. Range -65 Degrees to 275 Degrees F, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Tool Wallpaper Smoothing 8In (38800)
- S & W Level Mount, Swivel Stud, 3/4-10, 3in Base (SSW-4A)
- ARMSTRONG Main Beam Suspension System, 12 ft., PK20 (7300XRWH)
- KABA ILCORP Nyl Key Mach Brush (814-00-51)
- ZORO SELECT Backup Ring Asst, PTFE, 325 Pcs, 36 Sizes (1RGZ7)
- ZORO SELECT Backup Ring, 0.118W, 7.018 ID, PK10 (3CUZ8)
- ZORO SELECT Backup Ring, 0.118W, 0.828 ID, PK100 (3CUU2)
- ZORO SELECT Backup Ring, Hytrel, 222, PK50 (2JAT7)
- ZORO SELECT Backup Ring, Hytrel, 340, PK10 (2JAK2)
- ZORO SELECT Backup Ring, 0.053W, 0.518 ID, PK100 (3GCJ1)
- ZORO SELECT Backup Ring, 0.118W, 1.522 ID, PK50 (3CUV4)
- Zoro Select Backup Rings