Shop All Backup Rings
Zoro Select
Backup Ring, Hytrel, 226, PK50
Mfr # 2JAG5
Zoro # G0441463
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Hytrel
- For Use with AS568A Dash No. 226
- Thickness 0.045 in
- Color Orange
- Cross Section Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2JAG5
- Zoro # G0441463
- Country of Origin Multiple
- Category Backup Rings
Dimensions
Actual Width | 0.105 in |
Nominal Width | 1/8 in |
Nominal Outside Dia. | 2 1/4 in |
Actual Inside Dia. | 2.02 in |
Nominal Inside Dia. | 2 in |
Details
Item | Backup Ring |
Material | Hytrel |
For Use with AS568A Dash No. | 226 |
Thickness | 0.045 in |
Color | Orange |
Cross Section Shape | Rectangular |
Temp. Range | -65 Degrees to 275 Degrees F |
Durometer | 55 Shore D |
Durometer (Hardness) Rating | Very Hard |
Description
Backup Ring, Material Hytrel, For Use with AS568A Dash No. 226, Thickness 0.045 in, Actual Width 0.105 in, Nominal Width 1/8 in, Actual Inside Dia. 2.02 in, Nominal Inside Dia. 2 in, Nominal Outside Dia. 2 1/4 in, Cross Section Shape Rectangular, Durometer 55 Shore D, Durometer (Hardness) Rating Very Hard, Color Orange, Temp. Range -65 Degrees to 275 Degrees F, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CECO Half Glass Steel Door, 84 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 2 (CHMD x HG30 70 x MORT-CU-18ga)
- ZORO SELECT Slide Barrel Bolt, Black, 2-1/2 In (1VZZ1)
- ZORO SELECT 1 1/2 in W x 48 in H Aluminum Continuous Hinge (2ZGC5)
- ZORO SELECT O-Ring, Dash 004, Neoprene, 0.07 In., PK100 (1BUK8)
- ZORO SELECT Backup Ring, 0.118W, 5.143 ID, PK10 (3CUY6)
- ZORO SELECT Backup Ring, Hytrel, 340, PK10 (2JAK2)
- ZORO SELECT Backup Ring Asst, Buna, 293Pcs, 36Szs (3CVZ9)
- ZORO SELECT Backup Ring, Hytrel, 222, PK50 (2JAT7)
- ZORO SELECT Backup Ring, Hytrel, 212, PK50 (2JAR9)
- ZORO SELECT Backup Ring, 0.118W, 3.756 ID, PK25 (3CUX4)
- ZORO SELECT Backup Ring, 0.118W, 0.828 ID, PK100 (3CUU2)
- Zoro Select Backup Rings