Shop All Backup Rings
Zoro Select
Backup Ring, Hytrel, 223, PK50
Mfr # 2JAG3
Zoro # G0721226
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Hytrel
- For Use with AS568A Dash No. 223
- Thickness 0.045 in
- Color Orange
- Cross Section Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2JAG3
- Zoro # G0721226
- Country of Origin Multiple
- Category Backup Rings
Dimensions
Nominal Outside Dia. | 1 7/8 in |
Nominal Width | 1/8 in |
Nominal Inside Dia. | 1 5/8 in |
Actual Width | 0.105 in |
Actual Inside Dia. | 1.645 in |
Details
Item | Backup Ring |
Material | Hytrel |
For Use with AS568A Dash No. | 223 |
Thickness | 0.045 in |
Color | Orange |
Cross Section Shape | Rectangular |
Temp. Range | -65 Degrees to 275 Degrees F |
Durometer (Hardness) Rating | Very Hard |
Durometer | 55 Shore D |
Description
Backup Ring, Material Hytrel, For Use with AS568A Dash No. 223, Thickness 0.045 in, Actual Width 0.105 in, Nominal Width 1/8 in, Actual Inside Dia. 1.645 in, Nominal Inside Dia. 1 5/8 in, Nominal Outside Dia. 1 7/8 in, Cross Section Shape Rectangular, Durometer 55 Shore D, Durometer (Hardness) Rating Very Hard, Color Orange, Temp. Range -65 Degrees to 275 Degrees F, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Knob Lockset, Mechanical, Passage, Grd. 2 (F10 ORB 626)
- RICHELIEU AMERICA TG 4PK 78 ALM Bumpers (F31943TV)
- PRIME-LINE 25PK Scr Plunger Latch (PL 14660)
- VON DUPRIN Mullion Retrofit Key Kit, Aluminum (KR54-F US28)
- ZORO SELECT Backup Ring, Hytrel, 212, PK50 (2JAR9)
- ZORO SELECT Backup Ring, 0.183W, 0.763 ID, PK100 (3CVD9)
- ZORO SELECT Backup Ring, Hytrel, 340, PK10 (2JAK2)
- ZORO SELECT Backup Ring, 0.118W, 3.631 ID, PK25 (3CUX3)
- ZORO SELECT Backup Ring, 0.118W, 2.022 ID, PK50 (3CUV8)
- ZORO SELECT Backup Ring, 0.118W, 1.522 ID, PK50 (3CUV4)
- ZORO SELECT Backup Ring, 0.118W, 7.018 ID, PK10 (3CUZ8)
- Zoro Select Backup Rings