Shop All Backup Rings
Zoro Select
Backup Ring, Hytrel, 222, PK50
Mfr # 2JAT7
Zoro # G0923797
product price: $12.55
/pk 50, $0.25/ea
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Hytrel
- For Use with AS568A Dash No. 222
- Thickness 0.045 in
- Color Black
- Durometer 55 Shore D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2JAT7
- Zoro # G0923797
- Country of Origin Multiple
- Category Backup Rings
Dimensions
Nominal Inside Dia. | 1 1/2 in |
Nominal Width | 1/8 in |
Nominal Outside Dia. | 1 3/4 in |
Details
Item | Backup Ring |
Material | Hytrel |
For Use with AS568A Dash No. | 222 |
Thickness | 0.045 in |
Color | Black |
Durometer | 55 Shore D |
Temp. Range | -65 Degrees to 275 Degrees F |
Durometer (Hardness) Rating | Very Hard |
Cross Section Shape | Rectangular |
Description
Backup Ring, Material Hytrel, For Use with AS568A Dash No. 222, Thickness 0.045 in, Nominal Width 1/8 in, Nominal Inside Dia. 1 1/2 in, Nominal Outside Dia. 1 3/4 in, Cross Section Shape Rectangular, Durometer 55 Shore D, Durometer (Hardness) Rating Very Hard, Color Black, Temp. Range -65 Degrees to 275 Degrees F, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOHAWK Vinyl Cove Wall Base in Charcoal 4 in. W x 120 ft L roll, one roll per carton (CVW03-958)
- YORK Gasket, 3" and O-Ring Kit (028-08312-005)
- HES Electronic Keyless Lock, Plastic (610-LM)
- PRIME-LINE Plastic Sliding Closet Door Guide for 1-3/8 Inch Thick Doors, White, Set of 1 (N 7527)
- ZORO SELECT Backup Ring, 0.118W, 3.631 ID, PK25 (3CUX3)
- ZORO SELECT Backup Ring, 0.118W, 0.828 ID, PK100 (3CUU2)
- ZORO SELECT Backup Ring, 0.053W, 0.518 ID, PK100 (3GCJ1)
- ZORO SELECT Backup Ring, 0.118W, 1.522 ID, PK50 (3CUV4)
- ZORO SELECT Backup Ring, 0.236W, 5.301 ID, PK10 (3CVR7)
- ZORO SELECT Backup Ring, Hytrel, 340, PK10 (2JAK2)
- ZORO SELECT Backup Ring, Hytrel, 326, PK25 (2JAV2)
- Zoro Select Backup Rings