Shop All Backup Rings
Zoro Select
Backup Ring, Hytrel, 218, PK50
Mfr # 2JAT5
Zoro # G1426984
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Hytrel
- For Use with AS568A Dash No. 218
- Thickness 0.045 in
- Color Black
- Durometer 55 Shore D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2JAT5
- Zoro # G1426984
- Country of Origin Multiple
- Category Backup Rings
Dimensions
Nominal Width | 1/8 in |
Nominal Inside Dia. | 1 1/4 in |
Nominal Outside Dia. | 1 1/2 in |
Details
Item | Backup Ring |
Material | Hytrel |
For Use with AS568A Dash No. | 218 |
Thickness | 0.045 in |
Color | Black |
Durometer | 55 Shore D |
Durometer (Hardness) Rating | Very Hard |
Temp. Range | -65 Degrees to 275 Degrees F |
Cross Section Shape | Rectangular |
Description
Backup Ring, Material Hytrel, For Use with AS568A Dash No. 218, Thickness 0.045 in, Nominal Width 1/8 in, Nominal Inside Dia. 1 1/4 in, Nominal Outside Dia. 1 1/2 in, Cross Section Shape Rectangular, Durometer 55 Shore D, Durometer (Hardness) Rating Very Hard, Color Black, Temp. Range -65 Degrees to 275 Degrees F, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUR&R O-Ring, 8.0mm Nominal Inside dia., PK50 (HOR240)
- VIEGA Viega ProPress FKM sealing element, 1/2" (dull black) (17768)
- ILCO Ilco: Key Blanks, 1001EH-CO87 CORBIN (OOZ 22Z2) (ILCO-1001EH-CO87)
- SCHLAGE Satin Nickel Dummy Knob Lockset, Georgian/Addison (F170 GEO 619 ADD)
- ZORO SELECT Backup Ring, 0.118W, 0.828 ID, PK100 (3CUU2)
- ZORO SELECT Backup Ring, Hytrel, 326, PK25 (2JAV2)
- ZORO SELECT Backup Ring, 0.236W, 5.301 ID, PK10 (3CVR7)
- ZORO SELECT Backup Ring, Hytrel, 340, PK10 (2JAK2)
- ZORO SELECT Backup Ring, 0.183W, 0.763 ID, PK100 (3CVD9)
- ZORO SELECT Backup Ring, 0.118W, 3.631 ID, PK25 (3CUX3)
- ZORO SELECT Backup Ring Asst, PTFE, 325 Pcs, 36 Sizes (1RGZ7)
- Zoro Select Backup Rings