Shop All Backup Rings
Zoro Select
Backup Ring, Hytrel, 216, PK50
Mfr # 2JAT4
Zoro # G1678801
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Hytrel
- For Use with AS568A Dash No. 216
- Thickness 0.045 in
- Color Black
- Cross Section Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2JAT4
- Zoro # G1678801
- Country of Origin Multiple
- Category Backup Rings
Dimensions
Nominal Inside Dia. | 1 1/8 in |
Nominal Width | 1/8 in |
Nominal Outside Dia. | 1 3/8 in |
Details
Item | Backup Ring |
Material | Hytrel |
For Use with AS568A Dash No. | 216 |
Thickness | 0.045 in |
Color | Black |
Cross Section Shape | Rectangular |
Durometer | 55 Shore D |
Temp. Range | -65 Degrees to 275 Degrees F |
Durometer (Hardness) Rating | Very Hard |
Description
Backup Ring, Material Hytrel, For Use with AS568A Dash No. 216, Thickness 0.045 in, Nominal Width 1/8 in, Nominal Inside Dia. 1 1/8 in, Nominal Outside Dia. 1 3/8 in, Cross Section Shape Rectangular, Durometer 55 Shore D, Durometer (Hardness) Rating Very Hard, Color Black, Temp. Range -65 Degrees to 275 Degrees F, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Torsion Spring, 360 Deg, 1.755 OD, Number of Coils: 12.5 (3HPL8)
- RICHELIEU HARDWARE Lincoln 3 5/32 in (80 mm) Center-to-Center Champagne Bronze Contemporary Cabinet Pull (BP989880CHBRZ)
- BEST Peaks Uncut Key, B10 Keyway (1AK1B1017)
- S & W MANUFACTURING Mighty Mount, Level Mount, 1/2-13" (MM160135)
- ZORO SELECT Backup Ring, 0.118W, 1.522 ID, PK50 (3CUV4)
- ZORO SELECT Backup Ring, 0.053W, 0.327 ID, PK100 (3GCH7)
- ZORO SELECT Backup Ring, Hytrel, 326, PK25 (2JAV2)
- ZORO SELECT Backup Ring, 0.118W, 5.143 ID, PK10 (3CUY6)
- ZORO SELECT Backup Ring, 0.118W, 0.828 ID, PK100 (3CUU2)
- ZORO SELECT Backup Ring, 0.053W, 0.518 ID, PK100 (3GCJ1)
- ZORO SELECT Backup Ring Asst, PTFE, 325 Pcs, 36 Sizes (1RGZ7)
- Zoro Select Backup Rings