Shop All Backup Rings
Zoro Select
Backup Ring, Hytrel, 214, PK50
Mfr # 2JAT2
Zoro # G0502871
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Hytrel
- For Use with AS568A Dash No. 214
- Thickness 0.045 in
- Color Black
- Durometer (Hardness) Rating Very Hard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2JAT2
- Zoro # G0502871
- Country of Origin Multiple
- Category Backup Rings
Dimensions
Nominal Outside Dia. | 1 1/4 in |
Nominal Inside Dia. | 1 in |
Nominal Width | 1/8 in |
Details
Item | Backup Ring |
Material | Hytrel |
For Use with AS568A Dash No. | 214 |
Thickness | 0.045 in |
Color | Black |
Durometer (Hardness) Rating | Very Hard |
Durometer | 55 Shore D |
Temp. Range | -65 Degrees to 275 Degrees F |
Cross Section Shape | Rectangular |
Description
Backup Ring, Material Hytrel, For Use with AS568A Dash No. 214, Thickness 0.045 in, Nominal Width 1/8 in, Nominal Inside Dia. 1 in, Nominal Outside Dia. 1 1/4 in, Cross Section Shape Rectangular, Durometer 55 Shore D, Durometer (Hardness) Rating Very Hard, Color Black, Temp. Range -65 Degrees to 275 Degrees F, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OEM OEM: NEW: ACURA 4 BUTTON SMART KEY DRIVER 1 KR5V1X / 72147-TZ5-A01 (RSK-ACU-TZ5A01)
- ZORO SELECT 2 in W x 2 in H Steel Door and Butt Hinge (4PA65)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 60 (AF042-062)
- BLUM 155 Degree Soft-closing Doweled Overlay Zero Protrusion Hinge (71B7580)
- ZORO SELECT Backup Ring, 0.118W, 1.522 ID, PK50 (3CUV4)
- ZORO SELECT Backup Ring Asst, Buna, 293Pcs, 36Szs (3CVZ9)
- ZORO SELECT Backup Ring, Hytrel, 212, PK50 (2JAR9)
- ZORO SELECT Backup Ring, 0.053W, 0.327 ID, PK100 (3GCH7)
- ZORO SELECT Backup Ring, Hytrel, 340, PK10 (2JAK2)
- ZORO SELECT Backup Ring Asst, PTFE, 325 Pcs, 36 Sizes (1RGZ7)
- ZORO SELECT Backup Ring, 0.118W, 3.631 ID, PK25 (3CUX3)
- Zoro Select Backup Rings