Shop All Backup Rings
Zoro Select
Backup Ring, Hytrel, 210, PK50
Mfr # 2JAR8
Zoro # G1942175
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Hytrel
- For Use with AS568A Dash No. 210
- Thickness 0.045 in
- Color Black
- Nominal Outside Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2JAR8
- Zoro # G1942175
- Country of Origin Multiple
- Category Backup Rings
Dimensions
Nominal Outside Dia. | 1 in |
Nominal Inside Dia. | 3/4 in |
Nominal Width | 1/8 in |
Details
Item | Backup Ring |
Material | Hytrel |
For Use with AS568A Dash No. | 210 |
Thickness | 0.045 in |
Color | Black |
Temp. Range | -65 Degrees to 275 Degrees F |
Durometer (Hardness) Rating | Very Hard |
Cross Section Shape | Rectangular |
Durometer | 55 Shore D |
Description
Backup Ring, Material Hytrel, For Use with AS568A Dash No. 210, Thickness 0.045 in, Nominal Width 1/8 in, Nominal Inside Dia. 3/4 in, Nominal Outside Dia. 1 in, Cross Section Shape Rectangular, Durometer 55 Shore D, Durometer (Hardness) Rating Very Hard, Color Black, Temp. Range -65 Degrees to 275 Degrees F, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES Separate Soft-close Damper Bulk pack (ISC)
- EKENA MILLWORK 1 1/2"W x 7"D x 7"H Andrea Wagon Wheel Bracket, Rubberwood (BKT01X07X07ADRW)
- NATIONAL MFG/SPECTRUM BRANDS HHI 3x58 Mending Plate (N272-724)
- HICKORY HARDWARE Knob 1-1/8 Inch X 1-5/16 Inch (P3430-VB)
- ZORO SELECT Backup Ring, 0.118W, 7.018 ID, PK10 (3CUZ8)
- ZORO SELECT Backup Ring Asst, Buna, 293Pcs, 36Szs (3CVZ9)
- ZORO SELECT Backup Ring Asst, PTFE, 325 Pcs, 36 Sizes (1RGZ7)
- ZORO SELECT Backup Ring, 0.236W, 5.301 ID, PK10 (3CVR7)
- ZORO SELECT Backup Ring, Hytrel, 340, PK10 (2JAK2)
- ZORO SELECT Backup Ring, 0.118W, 3.631 ID, PK25 (3CUX3)
- Zoro Select Backup Rings