Shop All Backup Rings
Zoro Select
Backup Ring, Hytrel, 207, PK50
Mfr # 2JAR6
Zoro # G3443754
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Hytrel
- For Use with AS568A Dash No. 207
- Thickness 0.045 in
- Color Black
- Nominal Width 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2JAR6
- Zoro # G3443754
- Country of Origin Multiple
- Category Backup Rings
Dimensions
Nominal Width | 1/8 in |
Nominal Outside Dia. | 13/16 in |
Nominal Inside Dia. | 9/16 in |
Details
Item | Backup Ring |
Material | Hytrel |
For Use with AS568A Dash No. | 207 |
Thickness | 0.045 in |
Color | Black |
Durometer | 55 Shore D |
Temp. Range | -65 Degrees to 275 Degrees F |
Durometer (Hardness) Rating | Very Hard |
Cross Section Shape | Rectangular |
Description
Backup Ring, Material Hytrel, For Use with AS568A Dash No. 207, Thickness 0.045 in, Nominal Width 1/8 in, Nominal Inside Dia. 9/16 in, Nominal Outside Dia. 13/16 in, Cross Section Shape Rectangular, Durometer 55 Shore D, Durometer (Hardness) Rating Very Hard, Color Black, Temp. Range -65 Degrees to 275 Degrees F, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 53/64" x 3" x .047" WG Steel Compression Springs 6PK (18535)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S12X05200BL (LL1S12X05200BL)
- GENESIS Gs08-0775Pe10-121 Gas Spring (GSS 1562UU)
- ROSSLARE METAL MOUNTING HOUSING FOR PIEZO REX BUTTONS (ROS-MP-16)
- ZORO SELECT Backup Ring, Hytrel, 326, PK25 (2JAV2)
- ZORO SELECT Backup Ring, 0.118W, 2.022 ID, PK50 (3CUV8)
- ZORO SELECT Backup Ring, Hytrel, 340, PK10 (2JAK2)
- ZORO SELECT Backup Ring, 0.118W, 1.522 ID, PK50 (3CUV4)
- ZORO SELECT Backup Ring, 0.118W, 3.631 ID, PK25 (3CUX3)
- ZORO SELECT Backup Ring Asst, Buna, 293Pcs, 36Szs (3CVZ9)
- Zoro Select Backup Rings