Shop All Backup Rings
Zoro Select
Backup Ring, Hytrel, 19, PK50
Mfr # 2JAM6
Zoro # G1940477
Sold in multiples of 65 for $724.75
$724.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Hytrel
- For Use with AS568A Dash No. 19
- Thickness 0.045 in
- Color Black
- Temp. Range -65 Degrees to 275 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2JAM6
- Zoro # G1940477
- Country of Origin Multiple
- Category Backup Rings
Dimensions
Nominal Inside Dia. | 13/16 in |
Nominal Outside Dia. | 15/16 in |
Nominal Width | 1/16 in |
Details
Item | Backup Ring |
Material | Hytrel |
For Use with AS568A Dash No. | 19 |
Thickness | 0.045 in |
Color | Black |
Temp. Range | -65 Degrees to 275 Degrees F |
Durometer | 55 Shore D |
Cross Section Shape | Rectangular |
Durometer (Hardness) Rating | Very Hard |
Description
Backup Ring, Material Hytrel, For Use with AS568A Dash No. 19, Thickness 0.045 in, Nominal Width 1/16 in, Nominal Inside Dia. 13/16 in, Nominal Outside Dia. 15/16 in, Cross Section Shape Rectangular, Durometer 55 Shore D, Durometer (Hardness) Rating Very Hard, Color Black, Temp. Range -65 Degrees to 275 Degrees F, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONROE PMP 1-1/4" W x 72" H Bright Brass Continuous Hinge (BB24012572GA)
- ACORN MFG SQUARE BOLT 4-3/4"" BLK (ALBBP)
- IVES COMMERCIAL Solid Brass 1in Floor Dome Stop Satin Brass Finish (FS4364)
- MSI FaunaSAMPLE Matte Black Porcelain Pool Coping (ZOR-LSC-0169-SAM)
- ZORO SELECT Backup Ring Asst, Buna, 293Pcs, 36Szs (3CVZ9)
- ZORO SELECT Backup Ring, Hytrel, 326, PK25 (2JAV2)
- ZORO SELECT Backup Ring, 0.053W, 0.518 ID, PK100 (3GCJ1)
- ZORO SELECT Backup Ring, 0.118W, 7.018 ID, PK10 (3CUZ8)
- ZORO SELECT Backup Ring, 0.053W, 0.327 ID, PK100 (3GCH7)
- ZORO SELECT Backup Ring, 0.118W, 5.143 ID, PK10 (3CUY6)
- ZORO SELECT Backup Ring, 0.118W, 3.756 ID, PK25 (3CUX4)
- Zoro Select Backup Rings