Shop All Backup Rings
Zoro Select
Backup Ring, Hytrel, 18, PK50
Mfr # 2JAM5
Zoro # G3069001
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Hytrel
- For Use with AS568A Dash No. 18
- Thickness 0.045 in
- Color Black
- Nominal Outside Dia. 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2JAM5
- Zoro # G3069001
- Country of Origin Multiple
- Category Backup Rings
Dimensions
Nominal Outside Dia. | 7/8 in |
Nominal Inside Dia. | 3/4 in |
Nominal Width | 1/16 in |
Details
Item | Backup Ring |
Material | Hytrel |
For Use with AS568A Dash No. | 18 |
Thickness | 0.045 in |
Color | Black |
Durometer | 55 Shore D |
Cross Section Shape | Rectangular |
Temp. Range | -65 Degrees to 275 Degrees F |
Durometer (Hardness) Rating | Very Hard |
Description
Backup Ring, Material Hytrel, For Use with AS568A Dash No. 18, Thickness 0.045 in, Nominal Width 1/16 in, Nominal Inside Dia. 3/4 in, Nominal Outside Dia. 7/8 in, Cross Section Shape Rectangular, Durometer 55 Shore D, Durometer (Hardness) Rating Very Hard, Color Black, Temp. Range -65 Degrees to 275 Degrees F, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Viton, 15mm OD, PK10 (1RHW7)
- JOHNSON HARDWARE Deluxe Pocket Door Hardware Set, 72 in L Track, Top Mounting (200721DR)
- RICHELIEU HARDWARE 6 5/16 in (160 mm) Center-to-Center Brushed Oil-Rubbed Bronze Traditional Cabinet Pull Teramo (BP2606160BORB)
- IVES 1-13/16" W x 4-1/2" H Satin Chrome Plated Door and Butt Hinge (5BB1HW 4.5X4.5 652)
- ZORO SELECT Backup Ring, 0.118W, 2.022 ID, PK50 (3CUV8)
- ZORO SELECT Backup Ring, 0.118W, 3.756 ID, PK25 (3CUX4)
- ZORO SELECT Backup Ring, 0.053W, 0.518 ID, PK100 (3GCJ1)
- ZORO SELECT Backup Ring, Hytrel, 212, PK50 (2JAR9)
- ZORO SELECT Backup Ring Asst, PTFE, 325 Pcs, 36 Sizes (1RGZ7)
- ZORO SELECT Backup Ring, 0.236W, 5.301 ID, PK10 (3CVR7)
- ZORO SELECT Backup Ring, 0.183W, 0.763 ID, PK100 (3CVD9)
- Zoro Select Backup Rings