Shop All Backup Rings
Zoro Select
Backup Ring, Hytrel, 15, PK50
Mfr # 2JAM2
Zoro # G2941093
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Hytrel
- For Use with AS568A Dash No. 15
- Thickness 0.045 in
- Color Black
- Durometer (Hardness) Rating Very Hard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2JAM2
- Zoro # G2941093
- Country of Origin Multiple
- Category Backup Rings
Dimensions
Nominal Outside Dia. | 11/16 in |
Nominal Inside Dia. | 9/16 in |
Nominal Width | 1/16 in |
Details
Item | Backup Ring |
Material | Hytrel |
For Use with AS568A Dash No. | 15 |
Thickness | 0.045 in |
Color | Black |
Durometer (Hardness) Rating | Very Hard |
Durometer | 55 Shore D |
Temp. Range | -65 Degrees to 275 Degrees F |
Cross Section Shape | Rectangular |
Description
Backup Ring, Material Hytrel, For Use with AS568A Dash No. 15, Thickness 0.045 in, Nominal Width 1/16 in, Nominal Inside Dia. 9/16 in, Nominal Outside Dia. 11/16 in, Cross Section Shape Rectangular, Durometer 55 Shore D, Durometer (Hardness) Rating Very Hard, Color Black, Temp. Range -65 Degrees to 275 Degrees F, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Casement Window Lock, Brass Plated Single Pack (H 3553)
- SCHLAGE DOOR STOP SOLID BRS 3"" (SPS61MB-605)
- REINZ Gasket Material, 71-15654-00 (71-15654-00)
- PEMKO 1-7/8" W x 83" H Clear Anodized Continuous Hinge (CFM83 x HT)
- ZORO SELECT Backup Ring, 0.183W, 0.763 ID, PK100 (3CVD9)
- ZORO SELECT Backup Ring, 0.118W, 7.018 ID, PK10 (3CUZ8)
- ZORO SELECT Backup Ring, 0.053W, 0.518 ID, PK100 (3GCJ1)
- ZORO SELECT Backup Ring, Hytrel, 326, PK25 (2JAV2)
- ZORO SELECT Backup Ring, 0.118W, 3.756 ID, PK25 (3CUX4)
- ZORO SELECT Backup Ring, Hytrel, 212, PK50 (2JAR9)
- Zoro Select Backup Rings