Shop All Backup Rings
Zoro Select
Backup Ring, Hytrel, 126, PK50
Mfr # 2JAR1
Zoro # G2957421
$16.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Hytrel
- For Use with AS568A Dash No. 126
- Thickness 0.045 in
- Color Black
- Nominal Inside Dia. 1 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2JAR1
- Zoro # G2957421
- Country of Origin Multiple
- Category Backup Rings
Dimensions
Nominal Inside Dia. | 1 3/8 in |
Nominal Outside Dia. | 1 9/16 in |
Nominal Width | 3/32 in |
Details
Item | Backup Ring |
Material | Hytrel |
For Use with AS568A Dash No. | 126 |
Thickness | 0.045 in |
Color | Black |
Temp. Range | -65 Degrees to 275 Degrees F |
Cross Section Shape | Rectangular |
Durometer (Hardness) Rating | Very Hard |
Durometer | 55 Shore D |
Description
Backup Ring, Material Hytrel, For Use with AS568A Dash No. 126, Thickness 0.045 in, Nominal Width 3/32 in, Nominal Inside Dia. 1 3/8 in, Nominal Outside Dia. 1 9/16 in, Cross Section Shape Rectangular, Durometer 55 Shore D, Durometer (Hardness) Rating Very Hard, Color Black, Temp. Range -65 Degrees to 275 Degrees F, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HICKORY HARDWARE Ring Pull 1-1/2 Inch X 2-1/8 Inch (P2014-RI)
- ZORO SELECT O-Ring, Dash 352, Buna N, 0.21 In., PK5 (U38801.018.0487)
- TIMELINE Classic Shiplap Corner Trim: Midnight Navy, 1/4 in. Thick x 1 in. Wide x 5Ft Long, 4 Pieces (1002)
- ALTRONIX Power Conversion Module (VR4T)
- ZORO SELECT Backup Ring, 0.118W, 3.756 ID, PK25 (3CUX4)
- ZORO SELECT Backup Ring, 0.118W, 3.631 ID, PK25 (3CUX3)
- ZORO SELECT Backup Ring, 0.118W, 5.143 ID, PK10 (3CUY6)
- ZORO SELECT Backup Ring, 0.053W, 0.327 ID, PK100 (3GCH7)
- ZORO SELECT Backup Ring Asst, PTFE, 325 Pcs, 36 Sizes (1RGZ7)
- ZORO SELECT Backup Ring, 0.183W, 0.763 ID, PK100 (3CVD9)
- ZORO SELECT Backup Ring, 0.118W, 7.018 ID, PK10 (3CUZ8)
- Zoro Select Backup Rings