Shop All Backup Rings
Zoro Select
Backup Ring, Hytrel, 125, PK50
Mfr # 2JAP9
Zoro # G1635365
$13.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Hytrel
- For Use with AS568A Dash No. 125
- Thickness 0.045 in
- Color Black
- Cross Section Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2JAP9
- Zoro # G1635365
- Country of Origin Multiple
- Category Backup Rings
Dimensions
Nominal Inside Dia. | 1 5/16 in |
Nominal Width | 3/32 in |
Nominal Outside Dia. | 1 1/2 in |
Details
Item | Backup Ring |
Material | Hytrel |
For Use with AS568A Dash No. | 125 |
Thickness | 0.045 in |
Color | Black |
Cross Section Shape | Rectangular |
Temp. Range | -65 Degrees to 275 Degrees F |
Durometer | 55 Shore D |
Durometer (Hardness) Rating | Very Hard |
Description
Backup Ring, Material Hytrel, For Use with AS568A Dash No. 125, Thickness 0.045 in, Nominal Width 3/32 in, Nominal Inside Dia. 1 5/16 in, Nominal Outside Dia. 1 1/2 in, Cross Section Shape Rectangular, Durometer 55 Shore D, Durometer (Hardness) Rating Very Hard, Color Black, Temp. Range -65 Degrees to 275 Degrees F, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER CASTER Giant Foot Doorstop, TPR, 3.5w x 6.75d x 2h, Brown, PK12 (00987)
- DELTANA Roller Catch, Heavy Duty Satin Nickel (RCA430U15)
- ZORO SELECT Bolt Snap Key Holder w/ Split Rings (25PA12)
- MSI Arabescato Venato White 11.73 In X 11.73 In. Honed Marble Mosaic Tile, 10PK (ZOR-MD-0382)
- ZORO SELECT Backup Ring, 0.118W, 5.143 ID, PK10 (3CUY6)
- ZORO SELECT Backup Ring, 0.183W, 0.763 ID, PK100 (3CVD9)
- ZORO SELECT Backup Ring Asst, Buna, 293Pcs, 36Szs (3CVZ9)
- ZORO SELECT Backup Ring, Hytrel, 340, PK10 (2JAK2)
- ZORO SELECT Backup Ring, Hytrel, 222, PK50 (2JAT7)
- ZORO SELECT Backup Ring Asst, PTFE, 325 Pcs, 36 Sizes (1RGZ7)
- ZORO SELECT Backup Ring, 0.118W, 3.631 ID, PK25 (3CUX3)
- Zoro Select Backup Rings