Shop All Backup Rings
Zoro Select
Backup Ring, Hytrel, 122, PK50
Mfr # 2JAP6
Zoro # G1301027
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Hytrel
- For Use with AS568A Dash No. 122
- Thickness 0.045 in
- Color Black
- Nominal Width 3/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2JAP6
- Zoro # G1301027
- Country of Origin Multiple
- Category Backup Rings
Dimensions
Nominal Width | 3/32 in |
Nominal Outside Dia. | 1 5/16 in |
Nominal Inside Dia. | 1 1/8 in |
Details
Item | Backup Ring |
Material | Hytrel |
For Use with AS568A Dash No. | 122 |
Thickness | 0.045 in |
Color | Black |
Durometer (Hardness) Rating | Very Hard |
Temp. Range | -65 Degrees to 275 Degrees F |
Durometer | 55 Shore D |
Cross Section Shape | Rectangular |
Description
Backup Ring, Material Hytrel, For Use with AS568A Dash No. 122, Thickness 0.045 in, Nominal Width 3/32 in, Nominal Inside Dia. 1 1/8 in, Nominal Outside Dia. 1 5/16 in, Cross Section Shape Rectangular, Durometer 55 Shore D, Durometer (Hardness) Rating Very Hard, Color Black, Temp. Range -65 Degrees to 275 Degrees F, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Smoke Seal, 25 ft. Overall L (5050CL-25')
- ZORO SELECT Full Face Aramid Flange Gasket for 3" Pipe, 1/16" Thick, #150 (BULK-FG-8)
- COMMAND Gen Purpose Hooks, Medium, 3 lb Cap, White, 20 Hooks, 24 Strips/Pack (17001-MPES)
- FAIRCHILD Foam Rubber Seal w/Adhesive Back, 0.55 in (RS1036-50)
- ZORO SELECT Backup Ring, Hytrel, 222, PK50 (2JAT7)
- ZORO SELECT Backup Ring, Hytrel, 340, PK10 (2JAK2)
- ZORO SELECT Backup Ring, Hytrel, 212, PK50 (2JAR9)
- ZORO SELECT Backup Ring, 0.118W, 5.143 ID, PK10 (3CUY6)
- ZORO SELECT Backup Ring, Hytrel, 326, PK25 (2JAV2)
- ZORO SELECT Backup Ring, 0.183W, 0.763 ID, PK100 (3CVD9)
- ZORO SELECT Backup Ring, 0.053W, 0.327 ID, PK100 (3GCH7)
- Zoro Select Backup Rings