Shop All Backup Rings
Zoro Select
Backup Ring, Hytrel, 120, PK50
Mfr # 2JAP5
Zoro # G3362615
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Hytrel
- For Use with AS568A Dash No. 120
- Thickness 0.045 in
- Color Black
- Durometer 55 Shore D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2JAP5
- Zoro # G3362615
- Country of Origin Multiple
- Category Backup Rings
Dimensions
Nominal Inside Dia. | 1 in |
Nominal Outside Dia. | 1 3/16 in |
Nominal Width | 3/32 in |
Details
Item | Backup Ring |
Material | Hytrel |
For Use with AS568A Dash No. | 120 |
Thickness | 0.045 in |
Color | Black |
Durometer | 55 Shore D |
Durometer (Hardness) Rating | Very Hard |
Temp. Range | -65 Degrees to 275 Degrees F |
Cross Section Shape | Rectangular |
Description
Backup Ring, Material Hytrel, For Use with AS568A Dash No. 120, Thickness 0.045 in, Nominal Width 3/32 in, Nominal Inside Dia. 1 in, Nominal Outside Dia. 1 3/16 in, Cross Section Shape Rectangular, Durometer 55 Shore D, Durometer (Hardness) Rating Very Hard, Color Black, Temp. Range -65 Degrees to 275 Degrees F, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Patio Door Roller Assy 1-1/4 (D 1723)
- SCOTCH Picture Hanger, Adhesive Back Fastening (RFD7020-VPESF)
- HARDWARE RESOURCES 15 lb. Brown Single Magnetic Catch with Bronze Strike and Screws (50632)
- YALE COMMERCIAL Rockwood Door Stop W/ Holder Automatic (85844)
- ZORO SELECT Backup Ring, 0.118W, 7.018 ID, PK10 (3CUZ8)
- ZORO SELECT Backup Ring, Hytrel, 326, PK25 (2JAV2)
- ZORO SELECT Backup Ring Asst, Buna, 293Pcs, 36Szs (3CVZ9)
- ZORO SELECT Backup Ring, Hytrel, 340, PK10 (2JAK2)
- ZORO SELECT Backup Ring, 0.183W, 0.763 ID, PK100 (3CVD9)
- ZORO SELECT Backup Ring, 0.236W, 5.301 ID, PK10 (3CVR7)
- ZORO SELECT Backup Ring, Hytrel, 222, PK50 (2JAT7)
- Zoro Select Backup Rings