Shop All Backup Rings
Zoro Select
Backup Ring, Hytrel, 12, PK50
Mfr # 2JAL9
Zoro # G1829493
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Hytrel
- For Use with AS568A Dash No. 12
- Thickness 0.045 in
- Color Black
- Nominal Outside Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2JAL9
- Zoro # G1829493
- Country of Origin Multiple
- Category Backup Rings
Dimensions
Nominal Outside Dia. | 1/2 in |
Nominal Width | 1/16 in |
Nominal Inside Dia. | 3/8 in |
Actual Inside Dia. | 0.375 in |
Actual Outside Dia. | 0.5 in |
Actual Width | 0.062 in |
Details
Item | Backup Ring |
Material | Hytrel |
For Use with AS568A Dash No. | 12 |
Thickness | 0.045 in |
Color | Black |
Durometer (Hardness) Rating | Very Hard |
Cross Section Shape | Rectangular |
Temp. Range | -65 Degrees to 275 Degrees F |
Durometer | 55 Shore D |
Description
Backup Ring, Material Hytrel, For Use with AS568A Dash No. 12, Thickness 0.045 in, Actual Width 0.062 in, Nominal Width 1/16 in, Actual Inside Dia. 0.375 in, Nominal Inside Dia. 3/8 in, Actual Outside Dia. 0.5 in, Nominal Outside Dia. 1/2 in, Cross Section Shape Rectangular, Durometer 55 Shore D, Durometer (Hardness) Rating Very Hard, Color Black, Temp. Range -65 Degrees to 275 Degrees F, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALISADE Vinyl L-Trim 94"L in Wind Gust, PK5 (19106PK)
- SPEC Compression Spring Music Wire, PK5, C01400100590S (C01400100590S)
- ZORO SELECT Hooks, Wall Mount, 3 Hook, Satin Nickel (1XNH9)
- MSI Manhattan Mounted SAMPLE Blend Random Sized Glass And Metal Mosaic Tile In Brown (ZOR-MD-0113-SAM)
- ZORO SELECT Backup Ring, Hytrel, 326, PK25 (2JAV2)
- ZORO SELECT Backup Ring, 0.118W, 5.143 ID, PK10 (3CUY6)
- ZORO SELECT Backup Ring, 0.118W, 7.018 ID, PK10 (3CUZ8)
- ZORO SELECT Backup Ring, 0.118W, 2.022 ID, PK50 (3CUV8)
- ZORO SELECT Backup Ring, 0.118W, 3.756 ID, PK25 (3CUX4)
- ZORO SELECT Backup Ring, Hytrel, 222, PK50 (2JAT7)
- ZORO SELECT Backup Ring Asst, Buna, 293Pcs, 36Szs (3CVZ9)
- Zoro Select Backup Rings