Shop All Backup Rings
Zoro Select
Backup Ring, Hytrel, 116, PK50
Mfr # 2JAP2
Zoro # G0249864
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Hytrel
- For Use with AS568A Dash No. 116
- Thickness 0.045 in
- Color Black
- Cross Section Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2JAP2
- Zoro # G0249864
- Country of Origin Multiple
- Category Backup Rings
Dimensions
Nominal Width | 3/32 in |
Nominal Inside Dia. | 3/4 in |
Nominal Outside Dia. | 15/16 in |
Details
Item | Backup Ring |
Material | Hytrel |
For Use with AS568A Dash No. | 116 |
Thickness | 0.045 in |
Color | Black |
Cross Section Shape | Rectangular |
Durometer (Hardness) Rating | Very Hard |
Temp. Range | -65 Degrees to 275 Degrees F |
Durometer | 55 Shore D |
Description
Backup Ring, Material Hytrel, For Use with AS568A Dash No. 116, Thickness 0.045 in, Nominal Width 3/32 in, Nominal Inside Dia. 3/4 in, Nominal Outside Dia. 15/16 in, Cross Section Shape Rectangular, Durometer 55 Shore D, Durometer (Hardness) Rating Very Hard, Color Black, Temp. Range -65 Degrees to 275 Degrees F, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENESIS Gs06-0300Pe10-040 Gas Spring (GSS 1728UA)
- ABH Power Transfer, For Electrified Locks (PT1000 - S5)
- LINEAR Pedestrian Gate Lock (BULLDOG) (FM145)
- AMEROCK BP9337G10-5PACK Pack of 5 3" (76 mm) CTC Swirl'Z Cab Pull Satin Nickel (BP9337G10-5PACK)
- ZORO SELECT Backup Ring Asst, PTFE, 325 Pcs, 36 Sizes (1RGZ7)
- ZORO SELECT Backup Ring, 0.118W, 5.143 ID, PK10 (3CUY6)
- ZORO SELECT Backup Ring, Hytrel, 212, PK50 (2JAR9)
- ZORO SELECT Backup Ring, 0.053W, 0.518 ID, PK100 (3GCJ1)
- ZORO SELECT Backup Ring, 0.118W, 2.022 ID, PK50 (3CUV8)
- ZORO SELECT Backup Ring, 0.053W, 0.327 ID, PK100 (3GCH7)
- ZORO SELECT Backup Ring, 0.118W, 3.631 ID, PK25 (3CUX3)
- Zoro Select Backup Rings