Shop All Backup Rings
Zoro Select
Backup Ring, Hytrel, 114, PK50
Mfr # 2JAM9
Zoro # G1606114
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Hytrel
- For Use with AS568A Dash No. 114
- Thickness 0.045 in
- Color Black
- Nominal Outside Dia. 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2JAM9
- Zoro # G1606114
- Country of Origin Multiple
- Category Backup Rings
Dimensions
Nominal Outside Dia. | 13/16 in |
Nominal Inside Dia. | 5/8 in |
Nominal Width | 3/32 in |
Details
Item | Backup Ring |
Material | Hytrel |
For Use with AS568A Dash No. | 114 |
Thickness | 0.045 in |
Color | Black |
Durometer (Hardness) Rating | Very Hard |
Durometer | 55 Shore D |
Cross Section Shape | Rectangular |
Temp. Range | -65 Degrees to 275 Degrees F |
Description
Backup Ring, Material Hytrel, For Use with AS568A Dash No. 114, Thickness 0.045 in, Nominal Width 3/32 in, Nominal Inside Dia. 5/8 in, Nominal Outside Dia. 13/16 in, Cross Section Shape Rectangular, Durometer 55 Shore D, Durometer (Hardness) Rating Very Hard, Color Black, Temp. Range -65 Degrees to 275 Degrees F, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Kick Plate 8X34In Or Bronze (32293ORD-PS)
- CODEL DOORS 32" x 96" Primed Hardboard Hollow Core Flush Slab Door (2880FHCPHB)
- NU-SET Key/Card Lock Box, 4-Number, Leopard Print (1006)
- ZORO SELECT Compress Spring, Stl, 1 In L, PK12 (1NBV1)
- ZORO SELECT Backup Ring Asst, Buna, 293Pcs, 36Szs (3CVZ9)
- ZORO SELECT Backup Ring, 0.118W, 3.756 ID, PK25 (3CUX4)
- ZORO SELECT Backup Ring, 0.236W, 5.301 ID, PK10 (3CVR7)
- ZORO SELECT Backup Ring, 0.053W, 0.518 ID, PK100 (3GCJ1)
- ZORO SELECT Backup Ring, 0.118W, 3.631 ID, PK25 (3CUX3)
- ZORO SELECT Backup Ring, 0.118W, 0.828 ID, PK100 (3CUU2)
- ZORO SELECT Backup Ring, 0.118W, 2.022 ID, PK50 (3CUV8)
- Zoro Select Backup Rings