Shop All Backup Rings
Zoro Select
Backup Ring Asst, Buna, 293Pcs, 36Szs
Mfr # 3CVZ9
Zoro # G1693002
product price: $63.95
/ea
$63.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Buna N
- Color Black
- Number of Sizes 36
- Sizes Included AS568A Dash No. (10) Each of 005 to 018, 110 to 116, (7) Each of 210 to 213, (5) Each of 117 to 121, 214 to 219
- Temp. Range -40 Degrees to 250 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3CVZ9
- Zoro # G1693002
- Country of Origin China
- Category Backup Rings
Dimensions
Number of Sizes | 36 |
Sizes Included | AS568A Dash No. (10) Each of 005 to 018, 110 to 116, (7) Each of 210 to 213, (5) Each of 117 to 121, 214 to 219 |
Details
Item | Backup Ring Assortment |
Material | Buna N |
Color | Black |
Temp. Range | -40 Degrees to 250 Degrees F |
Hardness | Very Hard |
Number of Pieces | 293 |
Meets/Exceeds | ASTM D2000, SAE J200 |
Durometer | 90 Shore A |
SAE or Metric | SAE |
Case Type | Plastic Box with Lid Chart |
Description
Backup Ring Assortment, SAE, Material Buna N, Number of Pieces 293, Number of Sizes 36, Durometer 90 Shore A, Hardness Very Hard, Sizes Included AS568A Dash No. (10) Each of 005 to 018, 110 to 116, (7) Each of 210 to 213, (5) Each of 117 to 121, 214 to 219, Case Type Plastic Box with Lid Chart, Meets/Exceeds ASTM D2000, SAE J200, Temp. Range -40 Degrees to 250 Degrees F, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONWARD Contemporary 78 34inch 2000 mm Decorative Concealed Rail System, Satin Aluminum (2460402ALPVC)
- RUSTIC GROVE Wood Planks in MiXed Brown Kit (52001)
- ZORO SELECT Backup Ring, 0.118W, 3.756 ID, PK25 (3CUX4)
- MSI Eden Calcatta 24 In. X 48 In. Polished Porcelain Floor & Wall Tile, 2PK (ZOR-PT-0620)
- ZORO SELECT Backup Ring, 0.118W, 1.522 ID, PK50 (3CUV4)
- ZORO SELECT Backup Ring, 0.118W, 0.828 ID, PK100 (3CUU2)
- ZORO SELECT Backup Ring Asst, PTFE, 325 Pcs, 36 Sizes (1RGZ7)
- ZORO SELECT Backup Ring, Hytrel, 222, PK50 (2JAT7)
- ZORO SELECT Backup Ring, Hytrel, 212, PK50 (2JAR9)
- ZORO SELECT Backup Ring, Hytrel, 340, PK10 (2JAK2)
- ZORO SELECT Backup Ring, 0.236W, 5.301 ID, PK10 (3CVR7)
- Zoro Select Backup Rings