Shop All Backup Rings
Zoro Select
Backup Ring, 0.236W, 7.024 ID, PK10
Mfr # 3CVT8
Zoro # G0620286
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Buna N
- For Use with AS568A Dash No. 441
- Thickness 0.117 in
- Radius 0.344 in
- Axial Thickness 0.096 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 3CVT8
- Zoro # G0620286
- Country of Origin China
- Category Backup Rings
Dimensions
Radius | 0.344 in |
Actual Inside Dia. | 7.024 in |
Actual Width | 0.236 in |
Details
Item | Backup Ring, Contoured |
Material | Buna N |
For Use with AS568A Dash No. | 441 |
Thickness | 0.117 in |
Axial Thickness | 0.096 in |
Color | Black |
Durometer (Hardness) Rating | Hard |
Cross Section Shape | Rectangular |
Durometer | 90 Shore A |
Temp. Range | -40 Degrees to 250 Degrees F |
Description
Backup Ring, Contoured, Material Buna N, For Use with AS568A Dash No. 441, Thickness 0.117 in, Radius 0.344 in, Axial Thickness 0.096 in, Actual Width 0.236 in, Actual Inside Dia. 7.024 in, Cross Section Shape Rectangular, Durometer 90 Shore A, Durometer (Hardness) Rating Hard, Color Black, Temp. Range -40 Degrees to 250 Degrees F, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALCON RIM Exit Device, 42", US28 (1790EO 42IN US28)
- ZORO SELECT Silicone O-Ring, 2mm Wide 7mm ID, PK50 (ZUSAS2X7)
- RUBBER-CAL "Elephant Bark" Rubber Flooring - 3/8 in. x 4 ft. x 12 ft. - Black (03_102)
- AMEROCK Calathea 3-3/4 in 96 mm Center-to-Center Brushed Gold Cabinet Pull (BP100396BGL)
- ZORO SELECT Backup Ring, Hytrel, 222, PK50 (2JAT7)
- ZORO SELECT Backup Ring, 0.118W, 7.018 ID, PK10 (3CUZ8)
- ZORO SELECT Backup Ring, 0.053W, 0.518 ID, PK100 (3GCJ1)
- ZORO SELECT Backup Ring, 0.053W, 0.327 ID, PK100 (3GCH7)
- ZORO SELECT Backup Ring, 0.118W, 0.828 ID, PK100 (3CUU2)
- ZORO SELECT Backup Ring Asst, PTFE, 325 Pcs, 36 Sizes (1RGZ7)
- ZORO SELECT Backup Ring, 0.118W, 3.756 ID, PK25 (3CUX4)
- Zoro Select Backup Rings