Shop All Backup Rings
Zoro Select
Backup Ring, 0.236W, 6.774 ID, PK10
Mfr # 3CVT7
Zoro # G2756591
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Buna N
- For Use with AS568A Dash No. 440
- Thickness 0.117 in
- Radius 0.344 in
- Axial Thickness 0.096 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 3CVT7
- Zoro # G2756591
- Country of Origin China
- Category Backup Rings
Dimensions
Radius | 0.344 in |
Actual Inside Dia. | 6.774 in |
Actual Width | 0.236 in |
Details
Item | Backup Ring, Contoured |
Material | Buna N |
For Use with AS568A Dash No. | 440 |
Thickness | 0.117 in |
Axial Thickness | 0.096 in |
Color | Black |
Temp. Range | -40 Degrees to 250 Degrees F |
Cross Section Shape | Rectangular |
Durometer (Hardness) Rating | Hard |
Durometer | 90 Shore A |
Description
Backup Ring, Contoured, Material Buna N, For Use with AS568A Dash No. 440, Thickness 0.117 in, Radius 0.344 in, Axial Thickness 0.096 in, Actual Width 0.236 in, Actual Inside Dia. 6.774 in, Cross Section Shape Rectangular, Durometer 90 Shore A, Durometer (Hardness) Rating Hard, Color Black, Temp. Range -40 Degrees to 250 Degrees F, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W Level Mount, Swivel Stud, 5/8-11, 3in Base (BSNYLC36)
- OEM OEM: REF: 2000-2008 Toyota / 3-Button Keyless Entry Remote / PN: 89742-20200 / HYQ12BAN (OR-TOY024)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 1/2 in W (7KA)
- CODEL DOORS 36" x 84" x 1-3/8" Primed 1-Lite with Clear Tempered Glass Interior French 4-9/16" RH Prehung Door (3070pri1501CLETRH10B4916)
- ZORO SELECT Backup Ring, Hytrel, 212, PK50 (2JAR9)
- ZORO SELECT Backup Ring Asst, Buna, 293Pcs, 36Szs (3CVZ9)
- ZORO SELECT Backup Ring, Hytrel, 326, PK25 (2JAV2)
- ZORO SELECT Backup Ring, 0.183W, 0.763 ID, PK100 (3CVD9)
- ZORO SELECT Backup Ring, 0.053W, 0.327 ID, PK100 (3GCH7)
- ZORO SELECT Backup Ring, Hytrel, 222, PK50 (2JAT7)
- ZORO SELECT Backup Ring, 0.118W, 0.828 ID, PK100 (3CUU2)
- Zoro Select Backup Rings