Shop All Backup Rings
Zoro Select
Backup Ring, 0.236W, 19.504 ID, PK2
Mfr # 3CVY8
Zoro # G2331707
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Buna N
- For Use with AS568A Dash No. 468
- Thickness 0.117 in
- Radius 0.344 in
- Axial Thickness 0.096 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 3CVY8
- Zoro # G2331707
- Country of Origin China
- Category Backup Rings
Dimensions
Radius | 0.344 in |
Actual Width | 0.236 in |
Actual Inside Dia. | 19.504 in |
Details
Item | Backup Ring, Contoured |
Material | Buna N |
For Use with AS568A Dash No. | 468 |
Thickness | 0.117 in |
Axial Thickness | 0.096 in |
Color | Black |
Durometer (Hardness) Rating | Hard |
Cross Section Shape | Rectangular |
Temp. Range | -40 Degrees to 250 Degrees F |
Durometer | 90 Shore A |
Description
Backup Ring, Contoured, Material Buna N, For Use with AS568A Dash No. 468, Thickness 0.117 in, Radius 0.344 in, Axial Thickness 0.096 in, Actual Width 0.236 in, Actual Inside Dia. 19.504 in, Cross Section Shape Rectangular, Durometer 90 Shore A, Durometer (Hardness) Rating Hard, Color Black, Temp. Range -40 Degrees to 250 Degrees F, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE 28" x 80" x 1-3/8" Primed Plantation Louver Interior Shaker 7-1/4" LH Prehung Door with Black Hinges (2468pri8730LH1D714)
- ZORO SELECT Compress Spring, Stl, 1 In L, PK12 (1NBV2)
- DIXON Grooved Fitting Gasket, Buna-N, 4" (G400T)
- STRYBUC Push Button Latch Set Black (17-71)
- ZORO SELECT Backup Ring, 0.053W, 0.327 ID, PK100 (3GCH7)
- ZORO SELECT Backup Ring, 0.118W, 3.631 ID, PK25 (3CUX3)
- ZORO SELECT Backup Ring, 0.118W, 2.022 ID, PK50 (3CUV8)
- ZORO SELECT Backup Ring, 0.183W, 0.763 ID, PK100 (3CVD9)
- ZORO SELECT Backup Ring, 0.118W, 3.756 ID, PK25 (3CUX4)
- ZORO SELECT Backup Ring, Hytrel, 212, PK50 (2JAR9)
- ZORO SELECT Backup Ring, 0.118W, 5.143 ID, PK10 (3CUY6)
- Zoro Select Backup Rings