Shop All Backup Rings
Zoro Select
Backup Ring, 0.183W, 9.778 ID, PK5
Mfr # 3CVL8
Zoro # G1512217
Sold in multiples of 2 for $13.90
$13.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Buna N
- For Use with AS568A Dash No. 376
- Thickness 0.076 in
- Radius 0.262 in
- Axial Thickness 0.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 3CVL8
- Zoro # G1512217
- Country of Origin China
- Category Backup Rings
Dimensions
Radius | 0.262 in |
Actual Inside Dia. | 9.778 in |
Actual Width | 0.183 in |
Details
Item | Backup Ring, Contoured |
Material | Buna N |
For Use with AS568A Dash No. | 376 |
Thickness | 0.076 in |
Axial Thickness | 0.06 in |
Color | Black |
Cross Section Shape | Rectangular |
Temp. Range | -40 Degrees to 250 Degrees F |
Durometer (Hardness) Rating | Hard |
Durometer | 90 Shore A |
Description
Backup Ring, Contoured, Material Buna N, For Use with AS568A Dash No. 376, Thickness 0.076 in, Radius 0.262 in, Axial Thickness 0.06 in, Actual Width 0.183 in, Actual Inside Dia. 9.778 in, Cross Section Shape Rectangular, Durometer 90 Shore A, Durometer (Hardness) Rating Hard, Color Black, Temp. Range -40 Degrees to 250 Degrees F, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FROM PLAIN TO BEAUTIFUL IN HOURS Elizabethan Shield Faux Tin/ PVC 24-in x 24-in Antique Copper Textured Ceiling Tile, 10PK (DCT04ac-24x24-10)
- ZORO SELECT CompressSpring, Precision, 1 3/4, PK5 (1NCR9)
- EKENA MILLWORK Craftsman Classic Square Tapered Smooth PVC Column, Standard Capital & Standard Base (CC1006ETPCSCS)
- TOUGH GUY Access Door, Drywall, 8x8In (2VE75)
- ZORO SELECT Backup Ring, 0.118W, 3.756 ID, PK25 (3CUX4)
- ZORO SELECT Backup Ring, 0.236W, 5.301 ID, PK10 (3CVR7)
- ZORO SELECT Backup Ring, Hytrel, 212, PK50 (2JAR9)
- ZORO SELECT Backup Ring Asst, PTFE, 325 Pcs, 36 Sizes (1RGZ7)
- ZORO SELECT Backup Ring, 0.118W, 1.522 ID, PK50 (3CUV4)
- ZORO SELECT Backup Ring, 0.118W, 0.828 ID, PK100 (3CUU2)
- ZORO SELECT Backup Ring, 0.118W, 7.018 ID, PK10 (3CUZ8)
- Zoro Select Backup Rings