Shop All Backup Rings
Zoro Select
Backup Ring, 0.183W, 8.778 ID, PK10
Mfr # 3CVL4
Zoro # G1771655
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Buna N
- For Use with AS568A Dash No. 372
- Thickness 0.076 in
- Radius 0.262 in
- Axial Thickness 0.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 3CVL4
- Zoro # G1771655
- Country of Origin China
- Category Backup Rings
Dimensions
Radius | 0.262 in |
Actual Width | 0.183 in |
Actual Inside Dia. | 8.778 in |
Details
Item | Backup Ring, Contoured |
Material | Buna N |
For Use with AS568A Dash No. | 372 |
Thickness | 0.076 in |
Axial Thickness | 0.06 in |
Color | Black |
Durometer (Hardness) Rating | Hard |
Durometer | 90 Shore A |
Temp. Range | -40 Degrees to 250 Degrees F |
Cross Section Shape | Rectangular |
Description
Backup Ring, Contoured, Material Buna N, For Use with AS568A Dash No. 372, Thickness 0.076 in, Radius 0.262 in, Axial Thickness 0.06 in, Actual Width 0.183 in, Actual Inside Dia. 8.778 in, Cross Section Shape Rectangular, Durometer 90 Shore A, Durometer (Hardness) Rating Hard, Color Black, Temp. Range -40 Degrees to 250 Degrees F, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Half Round Sunburst Architectural Grade PVC Pediment, 46"W x 23"H x 2"P (PEDPS046X230HRO01)
- ELESA Hinges, CMM-AL-60-SH-8 (CMM-AL)
- GENESIS Gs08-0800Md10-121 Gas Spring (GSS 6399UW)
- ACCURIDE Drawer Slide, Side/Bracket Mount, Full, Soft Close, PK2, 1/2"W (C 3832-E18D)
- ZORO SELECT Backup Ring, 0.053W, 0.327 ID, PK100 (3GCH7)
- ZORO SELECT Backup Ring, 0.118W, 0.828 ID, PK100 (3CUU2)
- ZORO SELECT Backup Ring Asst, PTFE, 325 Pcs, 36 Sizes (1RGZ7)
- ZORO SELECT Backup Ring, 0.118W, 1.522 ID, PK50 (3CUV4)
- ZORO SELECT Backup Ring, 0.118W, 5.143 ID, PK10 (3CUY6)
- ZORO SELECT Backup Ring, Hytrel, 340, PK10 (2JAK2)
- ZORO SELECT Backup Ring, 0.236W, 5.301 ID, PK10 (3CVR7)
- Zoro Select Backup Rings