Shop All Backup Rings
Zoro Select
Backup Ring, 0.183W, 6.028 ID, PK10
Mfr # 3CVK2
Zoro # G1752746
Sold in multiples of 2 for $14.90
$14.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Buna N
- For Use with AS568A Dash No. 361
- Thickness 0.076 in
- Radius 0.262 in
- Axial Thickness 0.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 3CVK2
- Zoro # G1752746
- Country of Origin China
- Category Backup Rings
Dimensions
Radius | 0.262 in |
Actual Inside Dia. | 6.028 in |
Actual Width | 0.183 in |
Details
Item | Backup Ring, Contoured |
Material | Buna N |
For Use with AS568A Dash No. | 361 |
Thickness | 0.076 in |
Axial Thickness | 0.06 in |
Color | Black |
Temp. Range | -40 Degrees to 250 Degrees F |
Durometer | 90 Shore A |
Cross Section Shape | Rectangular |
Durometer (Hardness) Rating | Hard |
Description
Backup Ring, Contoured, Material Buna N, For Use with AS568A Dash No. 361, Thickness 0.076 in, Radius 0.262 in, Axial Thickness 0.06 in, Actual Width 0.183 in, Actual Inside Dia. 6.028 in, Cross Section Shape Rectangular, Durometer 90 Shore A, Durometer (Hardness) Rating Hard, Color Black, Temp. Range -40 Degrees to 250 Degrees F, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Buna-N O-Ring, 2mm Wide 28mm ID, PK50 (ZUSAH2X28)
- DELTANA Bright Brass Square Hinge, Holes per Leaf: 3 (S33U3-R)
- SURE-LOC HARDWARE Sure-Loc Hardware Hinge Door Stop, Flat Black (DS11 FBL)
- STRYBUC Sash Lock with Keeper White (50-601WA)
- ZORO SELECT Backup Ring Asst, PTFE, 325 Pcs, 36 Sizes (1RGZ7)
- ZORO SELECT Backup Ring, 0.053W, 0.518 ID, PK100 (3GCJ1)
- ZORO SELECT Backup Ring, 0.118W, 3.756 ID, PK25 (3CUX4)
- ZORO SELECT Backup Ring, 0.118W, 2.022 ID, PK50 (3CUV8)
- ZORO SELECT Backup Ring, 0.118W, 0.828 ID, PK100 (3CUU2)
- ZORO SELECT Backup Ring, 0.053W, 0.327 ID, PK100 (3GCH7)
- ZORO SELECT Backup Ring, Hytrel, 340, PK10 (2JAK2)
- Zoro Select Backup Rings