Shop All Backup Rings
Zoro Select
Backup Ring, 0.183W, 2.643 ID, PK50
Mfr # 3CVG2
Zoro # G2983312
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Buna N
- For Use with AS568A Dash No. 334
- Thickness 0.076 in
- Radius 0.262 in
- Axial Thickness 0.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 3CVG2
- Zoro # G2983312
- Country of Origin China
- Category Backup Rings
Dimensions
Radius | 0.262 in |
Actual Width | 0.183 in |
Actual Inside Dia. | 2.643 in |
Details
Item | Backup Ring, Contoured |
Material | Buna N |
For Use with AS568A Dash No. | 334 |
Thickness | 0.076 in |
Axial Thickness | 0.06 in |
Color | Black |
Temp. Range | -40 Degrees to 250 Degrees F |
Durometer (Hardness) Rating | Hard |
Durometer | 90 Shore A |
Cross Section Shape | Rectangular |
Description
Backup Ring, Contoured, Material Buna N, For Use with AS568A Dash No. 334, Thickness 0.076 in, Radius 0.262 in, Axial Thickness 0.06 in, Actual Width 0.183 in, Actual Inside Dia. 2.643 in, Cross Section Shape Rectangular, Durometer 90 Shore A, Durometer (Hardness) Rating Hard, Color Black, Temp. Range -40 Degrees to 250 Degrees F, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Mccarran Milledge Sample Engineered Waterproof Click Lock Hardwood Flooring (ZOR-LVW-0114-SAM)
- ELEMENTS BY HARDWARE RESOURCES 160 mm Center-to-Center Satin Nickel Knox Cabinet Bar Pull (645-160SN)
- ZORO SELECT Gasket, Ring, 2 In, Virgin PTFE, White (D020150R204027)
- J.W. WINCO GN237-ZD-50-50-C-SW Hinge Zinc Die Cast (237-ZD-50-50-C-SW)
- ZORO SELECT Backup Ring, Hytrel, 326, PK25 (2JAV2)
- ZORO SELECT Backup Ring, 0.183W, 0.763 ID, PK100 (3CVD9)
- ZORO SELECT Backup Ring, 0.053W, 0.327 ID, PK100 (3GCH7)
- ZORO SELECT Backup Ring, 0.118W, 3.756 ID, PK25 (3CUX4)
- ZORO SELECT Backup Ring, 0.118W, 2.022 ID, PK50 (3CUV8)
- ZORO SELECT Backup Ring, 0.053W, 0.518 ID, PK100 (3GCJ1)
- ZORO SELECT Backup Ring, 0.118W, 3.631 ID, PK25 (3CUX3)
- Zoro Select Backup Rings