Shop All Backup Rings
Zoro Select
Backup Ring, 0.183W, 0.825 ID, PK100
Mfr # 3CVE1
Zoro # G0775826
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Buna N
- For Use with AS568A Dash No. 315
- Thickness 0.076 in
- Radius 0.262 in
- Axial Thickness 0.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 3CVE1
- Zoro # G0775826
- Country of Origin China
- Category Backup Rings
Dimensions
Radius | 0.262 in |
Actual Width | 0.183 in |
Actual Inside Dia. | 0.825 in |
Details
Item | Backup Ring, Contoured |
Material | Buna N |
For Use with AS568A Dash No. | 315 |
Thickness | 0.076 in |
Axial Thickness | 0.06 in |
Color | Black |
Cross Section Shape | Rectangular |
Durometer | 90 Shore A |
Durometer (Hardness) Rating | Hard |
Temp. Range | -40 Degrees to 250 Degrees F |
Description
Backup Ring, Contoured, Material Buna N, For Use with AS568A Dash No. 315, Thickness 0.076 in, Radius 0.262 in, Axial Thickness 0.06 in, Actual Width 0.183 in, Actual Inside Dia. 0.825 in, Cross Section Shape Rectangular, Durometer 90 Shore A, Durometer (Hardness) Rating Hard, Color Black, Temp. Range -40 Degrees to 250 Degrees F, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Veneto Gray 3 in. X 18 in. Polished Porcelain Bullnose Wall Tile (ZOR-PT-TR-0228)
- LEVEL-IT Level Mount, Swivel Stud, 3/4-10, 3in Base (NSW-4N)
- RICHARDS-WILCOX RIGID, STRAIGHT, PENDANT ASSEMBLY (2035.00317)
- LCN Manual LCN 1260 Surface Mounted Closer Light to Medium Duty Interior and Exterior (P1261)
- ZORO SELECT Backup Ring, 0.118W, 5.143 ID, PK10 (3CUY6)
- ZORO SELECT Backup Ring, Hytrel, 212, PK50 (2JAR9)
- ZORO SELECT Backup Ring, 0.118W, 0.828 ID, PK100 (3CUU2)
- ZORO SELECT Backup Ring, 0.118W, 3.631 ID, PK25 (3CUX3)
- ZORO SELECT Backup Ring, 0.118W, 2.022 ID, PK50 (3CUV8)
- ZORO SELECT Backup Ring, 0.183W, 0.763 ID, PK100 (3CVD9)
- ZORO SELECT Backup Ring Asst, PTFE, 325 Pcs, 36 Sizes (1RGZ7)
- Zoro Select Backup Rings