Shop All Backup Rings
Zoro Select
Backup Ring, 0.118W, 6.768 ID, PK10
Mfr # 3CUZ7
Zoro # G0342255
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Buna N
- For Use with AS568A Dash No. 261
- Thickness 0.05 in
- Radius 0.174 in
- Axial Thickness 0.04 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 3CUZ7
- Zoro # G0342255
- Country of Origin China
- Category Backup Rings
Dimensions
Radius | 0.174 in |
Actual Inside Dia. | 6.768 in |
Actual Width | 0.118 in |
Details
Item | Backup Ring, Contoured |
Material | Buna N |
For Use with AS568A Dash No. | 261 |
Thickness | 0.05 in |
Axial Thickness | 0.04 in |
Color | Black |
Cross Section Shape | Rectangular |
Temp. Range | -40 Degrees to 250 Degrees F |
Durometer | 90 Shore A |
Durometer (Hardness) Rating | Hard |
Description
Backup Ring, Contoured, Material Buna N, For Use with AS568A Dash No. 261, Thickness 0.05 in, Radius 0.174 in, Axial Thickness 0.04 in, Actual Width 0.118 in, Actual Inside Dia. 6.768 in, Cross Section Shape Rectangular, Durometer 90 Shore A, Durometer (Hardness) Rating Hard, Color Black, Temp. Range -40 Degrees to 250 Degrees F, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA DC90 Door Closer; Duro Finish (DC90-DURO)
- NATIONAL GUARD Threshold, Smooth/Fluted Top, 3 ft. (804V-36)
- BANSBACH EASYLIFT Shock Absorber, 6.6 lb., M6x0 .75, 29mm L (FK-0604L-S)
- AUTO CARE PRODUCTS Auto Care Products 59010 10 ft. Commercial Rolling Steel Door Bottom Seal (59010)
- ZORO SELECT Backup Ring, 0.053W, 0.518 ID, PK100 (3GCJ1)
- ZORO SELECT Backup Ring, 0.236W, 5.301 ID, PK10 (3CVR7)
- ZORO SELECT Backup Ring, 0.118W, 0.828 ID, PK100 (3CUU2)
- ZORO SELECT Backup Ring, Hytrel, 212, PK50 (2JAR9)
- ZORO SELECT Backup Ring, 0.118W, 7.018 ID, PK10 (3CUZ8)
- ZORO SELECT Backup Ring, Hytrel, 222, PK50 (2JAT7)
- Zoro Select Backup Rings