Shop All Backup Rings
Zoro Select
Backup Ring, 0.118W, 6.018 ID, PK10
Mfr # 3CUZ4
Zoro # G2491955
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Buna N
- For Use with AS568A Dash No. 258
- Thickness 0.05 in
- Radius 0.174 in
- Axial Thickness 0.04 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 3CUZ4
- Zoro # G2491955
- Country of Origin China
- Category Backup Rings
Dimensions
Radius | 0.174 in |
Actual Width | 0.118 in |
Actual Inside Dia. | 6.018 in |
Details
Item | Backup Ring, Contoured |
Material | Buna N |
For Use with AS568A Dash No. | 258 |
Thickness | 0.05 in |
Axial Thickness | 0.04 in |
Color | Black |
Temp. Range | -40 Degrees to 250 Degrees F |
Durometer (Hardness) Rating | Hard |
Cross Section Shape | Rectangular |
Durometer | 90 Shore A |
Description
Backup Ring, Contoured, Material Buna N, For Use with AS568A Dash No. 258, Thickness 0.05 in, Radius 0.174 in, Axial Thickness 0.04 in, Actual Width 0.118 in, Actual Inside Dia. 6.018 in, Cross Section Shape Rectangular, Durometer 90 Shore A, Durometer (Hardness) Rating Hard, Color Black, Temp. Range -40 Degrees to 250 Degrees F, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M-D DOOR SWEEP 36"" BRNZ (40716)
- SCHLAGE COMMERCIAL S210JSAT626 S200 Series Interconnected Entry Locking Full Size Saturn Lever 16-481 Latch 10-109 (S210JSAT626)
- TRIMLITE Flush Door 36" x 84", Primed White (3070FHCPHBLH1D4916)
- ZORO SELECT O-Ring, Buna N, Dash 150, 2-7/8, 3.068, PK10 (U38805.009.0287)
- ZORO SELECT Backup Ring, 0.118W, 7.018 ID, PK10 (3CUZ8)
- ZORO SELECT Backup Ring, 0.118W, 1.522 ID, PK50 (3CUV4)
- ZORO SELECT Backup Ring, 0.118W, 2.022 ID, PK50 (3CUV8)
- ZORO SELECT Backup Ring, 0.236W, 5.301 ID, PK10 (3CVR7)
- ZORO SELECT Backup Ring, 0.053W, 0.518 ID, PK100 (3GCJ1)
- ZORO SELECT Backup Ring, 0.053W, 0.327 ID, PK100 (3GCH7)
- ZORO SELECT Backup Ring, 0.118W, 3.756 ID, PK25 (3CUX4)
- Zoro Select Backup Rings