Shop All Backup Rings
Zoro Select
Backup Ring, 0.118W, 1.016 ID, PK100
Mfr # 3CUU5
Zoro # G0923264
$5.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Buna N
- For Use with AS568A Dash No. 214
- Thickness 0.05 in
- Radius 0.174 in
- Axial Thickness 0.04 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 3CUU5
- Zoro # G0923264
- Country of Origin China
- Category Backup Rings
Dimensions
Radius | 0.174 in |
Actual Width | 0.118 in |
Actual Inside Dia. | 1.016 in |
Details
Item | Backup Ring, Contoured |
Material | Buna N |
For Use with AS568A Dash No. | 214 |
Thickness | 0.05 in |
Axial Thickness | 0.04 in |
Color | Black |
Temp. Range | -40 Degrees to 250 Degrees F |
Durometer (Hardness) Rating | Hard |
Durometer | 90 Shore A |
Cross Section Shape | Rectangular |
Description
Backup Ring, Contoured, Material Buna N, For Use with AS568A Dash No. 214, Thickness 0.05 in, Radius 0.174 in, Axial Thickness 0.04 in, Actual Width 0.118 in, Actual Inside Dia. 1.016 in, Cross Section Shape Rectangular, Durometer 90 Shore A, Durometer (Hardness) Rating Hard, Color Black, Temp. Range -40 Degrees to 250 Degrees F, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 113, Viton, 0.1 In., PK50 (U38871.009.0056)
- SPEC Extension Spring, PK10 (E03600412750M)
- KWIKSET Halifax Lever with Square Rose Passage Door Lock with 6AL Latch and RCS Strike Matte Black Finish (720HFLSQT-514)
- LCN Extra Duty Arm Door Closer, Aluminum (1461-EDA AL)
- ZORO SELECT Backup Ring, 0.118W, 3.631 ID, PK25 (3CUX3)
- ZORO SELECT Backup Ring, 0.118W, 2.022 ID, PK50 (3CUV8)
- ZORO SELECT Backup Ring, 0.118W, 0.828 ID, PK100 (3CUU2)
- ZORO SELECT Backup Ring Asst, Buna, 293Pcs, 36Szs (3CVZ9)
- ZORO SELECT Backup Ring, 0.236W, 5.301 ID, PK10 (3CVR7)
- ZORO SELECT Backup Ring Asst, PTFE, 325 Pcs, 36 Sizes (1RGZ7)
- ZORO SELECT Backup Ring, 0.053W, 0.518 ID, PK100 (3GCJ1)
- Zoro Select Backup Rings