Shop All Backup Rings
Zoro Select
Backup Ring, 0.118W, 0.640 ID, PK100
Mfr # 3CUT8
Zoro # G3093176
Sold in multiples of 3 for $10.95
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Buna N
- For Use with AS568A Dash No. 208
- Thickness 0.05 in
- Radius 0.174 in
- Axial Thickness 0.04 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 3CUT8
- Zoro # G3093176
- Country of Origin China
- Category Backup Rings
Dimensions
Radius | 0.174 in |
Actual Width | 0.118 in |
Actual Inside Dia. | 0.64 in |
Details
Item | Backup Ring, Contoured |
Material | Buna N |
For Use with AS568A Dash No. | 208 |
Thickness | 0.05 in |
Axial Thickness | 0.04 in |
Color | Black |
Durometer | 90 Shore A |
Cross Section Shape | Rectangular |
Durometer (Hardness) Rating | Hard |
Temp. Range | -40 Degrees to 250 Degrees F |
Description
Backup Ring, Contoured, Material Buna N, For Use with AS568A Dash No. 208, Thickness 0.05 in, Radius 0.174 in, Axial Thickness 0.04 in, Actual Width 0.118 in, Actual Inside Dia. 0.64 in, Cross Section Shape Rectangular, Durometer 90 Shore A, Durometer (Hardness) Rating Hard, Color Black, Temp. Range -40 Degrees to 250 Degrees F, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Leveling Glides, Screw-In, Round, 7/8", PK24 (9449)
- WESLOCK Privacy Key with Adjustable Backset and Full Lip Strike (12154XPRO)
- BUYERS PRODUCTS Extruded Rubber D-Shaped Bumper with 2 Holes - 3 x 2-7/8 x 12 Inch Long (D312)
- S & W Leveling Mount, Boltless, 3/8-16, 2 in Base, Construction: Steel (BNYLA2-TEL)
- ZORO SELECT Backup Ring, 0.236W, 5.301 ID, PK10 (3CVR7)
- ZORO SELECT Backup Ring, 0.053W, 0.518 ID, PK100 (3GCJ1)
- ZORO SELECT Backup Ring, 0.118W, 2.022 ID, PK50 (3CUV8)
- ZORO SELECT Backup Ring, Hytrel, 222, PK50 (2JAT7)
- ZORO SELECT Backup Ring, 0.118W, 3.631 ID, PK25 (3CUX3)
- ZORO SELECT Backup Ring, Hytrel, 326, PK25 (2JAV2)
- ZORO SELECT Backup Ring, 0.118W, 5.143 ID, PK10 (3CUY6)
- Zoro Select Backup Rings