Shop All Backup Rings
Zoro Select
Backup Ring, 0.086W, 0.171 ID, PK100
Mfr # 3GCP5
Zoro # G2601541
Sold in multiples of 5 for $11.95
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Buna N
- For Use with AS568A Dash No. 105
- Thickness 0.053 in
- Radius 0.129 in
- Axial Thickness 0.045 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 3GCP5
- Zoro # G2601541
- Country of Origin China
- Category Backup Rings
Dimensions
Radius | 0.129 in |
Actual Width | 0.086 in |
Actual Inside Dia. | 0.171 in |
Details
Item | Backup Ring, Contoured |
Material | Buna N |
For Use with AS568A Dash No. | 105 |
Thickness | 0.053 in |
Axial Thickness | 0.045 in |
Color | Black |
Temp. Range | -40 Degrees to 250 Degrees F |
Cross Section Shape | Rectangular |
Durometer | 90 Shore A |
Durometer (Hardness) Rating | Hard |
Description
Backup Ring, Contoured, Material Buna N, For Use with AS568A Dash No. 105, Thickness 0.053 in, Radius 0.129 in, Axial Thickness 0.045 in, Actual Width 0.086 in, Actual Inside Dia. 0.171 in, Cross Section Shape Rectangular, Durometer 90 Shore A, Durometer (Hardness) Rating Hard, Color Black, Temp. Range -40 Degrees to 250 Degrees F, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA 2-1/2 x 2-1/2 Hinge; with Ball Tips; Black Finish (CH2525U19)
- BROAN-NUTONE Filtr Qs1 Replc12"X14.5" (BPS1FA30)
- GENESIS Top Mount 35.000 In Dwr W/Holes (FDR-T001-35000-V01)
- ZORO SELECT Bumper, Rubber, Black, 1/2"H x 1/2"W, PK.10 (2091W-017K)
- ZORO SELECT Backup Ring, 0.118W, 5.143 ID, PK10 (3CUY6)
- ZORO SELECT Backup Ring, 0.118W, 3.756 ID, PK25 (3CUX4)
- ZORO SELECT Backup Ring, 0.118W, 1.522 ID, PK50 (3CUV4)
- ZORO SELECT Backup Ring, 0.053W, 0.327 ID, PK100 (3GCH7)
- ZORO SELECT Backup Ring Asst, PTFE, 325 Pcs, 36 Sizes (1RGZ7)
- ZORO SELECT Backup Ring Asst, Buna, 293Pcs, 36Szs (3CVZ9)
- ZORO SELECT Backup Ring, 0.118W, 7.018 ID, PK10 (3CUZ8)
- Zoro Select Backup Rings