Shop All Backup Rings
Zoro Select
Backup Ring, 0.053W, 4.518 ID, PK25
Mfr # 3GCN7
Zoro # G0569974
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Buna N
- For Use with AS568A Dash No. 047
- Thickness 0.049 in
- Radius 0.087 in
- Axial Thickness 0.045 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 3GCN7
- Zoro # G0569974
- Country of Origin China
- Category Backup Rings
Dimensions
Radius | 0.087 in |
Actual Inside Dia. | 4.518 in |
Actual Width | 0.053 in |
Details
Item | Backup Ring, Contoured |
Material | Buna N |
For Use with AS568A Dash No. | 047 |
Thickness | 0.049 in |
Axial Thickness | 0.045 in |
Color | Black |
Durometer | 90 Shore A |
Durometer (Hardness) Rating | Hard |
Temp. Range | -40 Degrees to 250 Degrees F |
Cross Section Shape | Rectangular |
Description
Backup Ring, Contoured, Material Buna N, For Use with AS568A Dash No. 047, Thickness 0.049 in, Radius 0.087 in, Axial Thickness 0.045 in, Actual Width 0.053 in, Actual Inside Dia. 4.518 in, Cross Section Shape Rectangular, Durometer 90 Shore A, Durometer (Hardness) Rating Hard, Color Black, Temp. Range -40 Degrees to 250 Degrees F, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Splice Kit for Metric O-Rings (DISP-ORMSPLICE)
- ROCKWOOD Door Push Plate, Aluminum, 15"L x 3-1/2"W, 0.05" Proj. (70B.28)
- KEEDEX Keedex:Installation Template for Adams Rite (K-TMPA-R)
- KABA ILCO Milling Cutter, Flat Left Side (P-CU20)
- ZORO SELECT Backup Ring, 0.118W, 1.522 ID, PK50 (3CUV4)
- ZORO SELECT Backup Ring Asst, PTFE, 325 Pcs, 36 Sizes (1RGZ7)
- ZORO SELECT Backup Ring, 0.118W, 3.756 ID, PK25 (3CUX4)
- ZORO SELECT Backup Ring, 0.118W, 2.022 ID, PK50 (3CUV8)
- ZORO SELECT Backup Ring, 0.118W, 0.828 ID, PK100 (3CUU2)
- ZORO SELECT Backup Ring, 0.118W, 3.631 ID, PK25 (3CUX3)
- Zoro Select Backup Rings