Shop All Backup Rings
Zoro Select
Backup Ring, 0.053W, 0.640 ID, PK100
Mfr # 3GCJ3
Zoro # G0626701
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Buna N
- For Use with AS568A Dash No. 016
- Thickness 0.049 in
- Radius 0.087 in
- Axial Thickness 0.045 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 3GCJ3
- Zoro # G0626701
- Country of Origin China
- Category Backup Rings
Dimensions
Radius | 0.087 in |
Actual Inside Dia. | 0.64 in |
Actual Width | 0.053 in |
Details
Item | Backup Ring, Contoured |
Material | Buna N |
For Use with AS568A Dash No. | 016 |
Thickness | 0.049 in |
Axial Thickness | 0.045 in |
Color | Black |
Durometer | 90 Shore A |
Durometer (Hardness) Rating | Hard |
Cross Section Shape | Rectangular |
Temp. Range | -40 Degrees to 250 Degrees F |
Description
Backup Ring, Contoured, Material Buna N, For Use with AS568A Dash No. 016, Thickness 0.049 in, Radius 0.087 in, Axial Thickness 0.045 in, Actual Width 0.053 in, Actual Inside Dia. 0.64 in, Cross Section Shape Rectangular, Durometer 90 Shore A, Durometer (Hardness) Rating Hard, Color Black, Temp. Range -40 Degrees to 250 Degrees F, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Segment Arch W/ Flankers 3 Spoke Architectural Grade PVC Pediment, 48"W x 13"H x 2-1/2"P (PEDPS048X130SGF03)
- MASTER LOCK Padlock, Coreless, Long Shackle, Rectangular Steel Body, Boron Shackle, 7/8 in W (6421LJWO)
- ZORO SELECT O-Ring, Dash 213, Buna N, 0.13 In., PK10 (5JKA1)
- ABUS Combination Padlock, Bottom, Black/Silver (180IBHB/50)
- ZORO SELECT Backup Ring, 0.053W, 0.518 ID, PK100 (3GCJ1)
- ZORO SELECT Backup Ring, 0.118W, 2.022 ID, PK50 (3CUV8)
- ZORO SELECT Backup Ring, 0.118W, 7.018 ID, PK10 (3CUZ8)
- ZORO SELECT Backup Ring, 0.118W, 5.143 ID, PK10 (3CUY6)
- ZORO SELECT Backup Ring, Hytrel, 340, PK10 (2JAK2)
- ZORO SELECT Backup Ring, Hytrel, 222, PK50 (2JAT7)
- ZORO SELECT Backup Ring, Hytrel, 326, PK25 (2JAV2)
- Zoro Select Backup Rings