Shop All Backup Rings
Zoro Select
Backup Ring, 0.053W, 0.265 ID, PK100
Mfr # 3GCH6
Zoro # G2534962
Sold in multiples of 3 for $7.77
$7.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Buna N
- For Use with AS568A Dash No. 010
- Thickness 0.049 in
- Radius 0.087 in
- Axial Thickness 0.045 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 3GCH6
- Zoro # G2534962
- Country of Origin China
- Category Backup Rings
Dimensions
Radius | 0.087 in |
Actual Inside Dia. | 0.265 in |
Actual Width | 0.053 in |
Details
Item | Backup Ring, Contoured |
Material | Buna N |
For Use with AS568A Dash No. | 010 |
Thickness | 0.049 in |
Axial Thickness | 0.045 in |
Color | Black |
Cross Section Shape | Rectangular |
Durometer | 90 Shore A |
Durometer (Hardness) Rating | Hard |
Temp. Range | -40 Degrees to 250 Degrees F |
Description
Backup Ring, Contoured, Material Buna N, For Use with AS568A Dash No. 010, Thickness 0.049 in, Radius 0.087 in, Axial Thickness 0.045 in, Actual Width 0.053 in, Actual Inside Dia. 0.265 in, Cross Section Shape Rectangular, Durometer 90 Shore A, Durometer (Hardness) Rating Hard, Color Black, Temp. Range -40 Degrees to 250 Degrees F, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 1 23/32 in (44 mm) Brushed Nickel Contemporary Cabinet Knob (BP226544195)
- DELTANA Flush Pull, Rectangular, Solid Brass, 7" X 1-7/8" X 3/8" Satin Chrome (FP7178U26D)
- ILCO Ilco: Key Blanks, LF12 GAS CAP & THULE SKI RACK (ILCO-LF12)
- SIMPSON STRONG-TIE ZMAX 6.63 in. H X 1.56 in. W 18 Ga. Galvanized Steel Joist Hanger (LUS28)
- ZORO SELECT Backup Ring, 0.118W, 3.631 ID, PK25 (3CUX3)
- ZORO SELECT Backup Ring Asst, PTFE, 325 Pcs, 36 Sizes (1RGZ7)
- ZORO SELECT Backup Ring, Hytrel, 340, PK10 (2JAK2)
- ZORO SELECT Backup Ring, 0.118W, 3.756 ID, PK25 (3CUX4)
- ZORO SELECT Backup Ring, Hytrel, 222, PK50 (2JAT7)
- ZORO SELECT Backup Ring, 0.236W, 5.301 ID, PK10 (3CVR7)
- ZORO SELECT Backup Ring Asst, Buna, 293Pcs, 36Szs (3CVZ9)
- Zoro Select Backup Rings