Shop All Automotive Back Up Alarms
Zoro Select
Back Up Alarm, 97dB, 3 In. H
Mfr # 2ERT2
Zoro # G1535423
product price: $21.79
/ea
$21.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 to 48V DC
- Sound Level 97 dB
- Color Black
- Current Drawn 0.15A
- Housing Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2ERT2
- Zoro # G1535423
- UPC # 190735442265
- Country of Origin Taiwan, Province of China
- Category Automotive Back Up Alarms
Dimensions
Height | 3 in |
Length | 4 1/16 in |
Width | 1 5/8 in |
Overall Height | 3 in |
Overall Length | 4 1/16 in |
Overall Width | 1 5/8 in |
Description
Vehicle Backup Alarm, Alarm Type Fixed, Alarm Tone Type Dual-Tone, Maximum Sound Level 97 dB, Operating Voltage 12-48V DC, Minimum Sound Level 97 dB, Overall Length 4 1/16 in, Overall Width 1 5/8 in, Overall Height 3 in, SAE Type Rating Type C, Connector Type Wire Leads, Mount Type Universal, IP Rating Not Applicable, Series Not Applicable, Speaker Direction Forward-Facing, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Color Black, Housing Material Plastic, Current 0.15A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZWIPES Microfiber Cleaning Cloths 24-PK (924)
- BALDWIN FILTERS Fuel Filter, Cartridge, 10in. L (PF9908 KIT)
- POWER DISTRIBUTORS Ngk Cmr6H Spk Plug (6778)
- VHT Vht SP734 Gloss Black Brake Caliper Paint Can - 11 Oz. (S24-SP734)
- ZORO SELECT Light Bar, 12 VDC, 50 Watts, Amber (2ERN5)
- ZORO SELECT Back Up Alarm, 97dB, 2-5/8 In. H (18C528)
- ZORO SELECT Back Up Alarm, 82 to 107dB, 3-1/8 In. H (18C529)
- ECCO Mini Lightbar, Amber, Permanent, 20 Heads (5590A)
- RACE SPORT 3157 18-Chip 5050 Led Replacement Bulbs (Red) (Pair) Pr (RS-3157-R-5050)
- MAXXIMA Strip Lighting, Rect, LED, 12VDC, 18" LL (MLS-1827-A)
- AFTERMARKET Heavy Duty 360 Degree BackUp Alarm Switch PreWired Plus Mount Bracket (SWM-43)
- Zoro Select Automotive Electrical