Shop All Automotive Back Up Alarms
Zoro Select
Back Up Alarm, 97dB, 2-5/8 In. H
Mfr # 18C528
Zoro # G4859547
product price: $27.29
/ea
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 to 48V DC
- Sound Level 97 dB
- Current Drawn 0.15A
- Color Black
- Housing Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 18C528
- Zoro # G4859547
- UPC # 190735048504
- Country of Origin Taiwan, Province of China
- Category Automotive Back Up Alarms
Dimensions
Width | 1 5/8 in |
Length | 4 1/8 in |
Height | 2 5/8 in |
Overall Height | 2 5/8 in |
Overall Width | 1 5/8 in |
Overall Length | 4 1/8 in |
Description
Vehicle Backup Alarm, Alarm Type Fixed, Alarm Tone Type Dual-Tone, Maximum Sound Level 97 dB, Operating Voltage 12-48V DC, Minimum Sound Level 97 dB, Overall Length 4 1/8 in, Overall Width 1 5/8 in, Overall Height 2 5/8 in, SAE Type Rating Type C, Connector Type Wire Leads, Mount Type Universal, IP Rating Not Applicable, Series Not Applicable, Speaker Direction Forward-Facing, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Color Black, Housing Material Plastic, Current 0.15A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC FRICTION CO Brake Master Cylinder, 355-40013 (355-40013)
- VIAIR 18 NPTM to 14 Airline 90 Degree Swivel Elbow Fitting DOT Approved, 10PK (11442-BP)
- CTA MANUFACTURING Overhead Valve Spring Compressor Kit (2235)
- VELVAC Spade 22-18 Vinyl 8-10 Stud 50 Pk (056043-50)
- ZORO SELECT Back Up Alarm, 97dB, 3 In. H (2ERT2)
- ZORO SELECT Back Up Alarm, 82 to 107dB, 3-1/8 In. H (18C529)
- ZORO SELECT Light Bar, 12 VDC, 50 Watts, Amber (2ERN5)
- CYBERPOWER 5 ft. L 8 outlets PC Battery Backup Black 890 J (SE450G1)
- FEDERAL SIGNAL Low Profile Light Bar, LED, Amber/Wt, 53" L (LGD53Z-AMBR2P6)
- GROTE LIGHTING BACK-UP ALARM (78143)
- ROADPRO Pigtail Light Replacement, for 3-Pin (RP-431491)
- Zoro Select Automotive Back Up Alarms