Shop All Back Braces
Zoro Select
Back Support, M, Spandex, 34 to 38"Waist
Mfr # 1909M
Zoro # G9324174
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon
- Width 8 in
- Closure Type hook-and-loop
- Suspenders 1-1/2 in Detachable Knit Elastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1909M
- Zoro # G9324174
- UPC # 744897060364
- Country of Origin China
- Category Back Braces
Dimensions
Width | 8 in |
Back Support Size | M |
Fits Waist Size | 34 in to 38 in |
Size | M |
Waist Size - Maximum | 38 in |
Waist Size - Minimum | 34 in |
Support Height | 8 in |
Details
Item | Back Support |
Color | Black |
Material | Nylon |
Closure Type | hook-and-loop |
Suspenders | 1-1/2 in Detachable Knit Elastic |
Closure | Hook-and-Loop |
Includes Suspenders | Includes Suspenders |
Features | Tapered Support Panels |
Suspender Attachment | Detachable |
Description
Back Support, Color Black, Material Nylon, Size M, Waist Size - Minimum 34 in, Waist Size - Maximum 38 in, Support Height 8 in, Closure Hook-and-Loop, Includes Suspenders Includes Suspenders, Suspender Attachment Detachable, Features Tapered Support Panels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Slow Speed Bump Sign 12inx18in Heavy Gauge Alum Signs, 18" L, 12" H, A-1218 Slow Down - Slow Speed (A-1218 Slow Down - Slow Speed)
- TAPCO Sign Post, Green, Steel, 7 ft L (054-00010)
- CONDOR High Visibility Safety Sign, 8 in H, 18 in W, PETG, V-Shape Projection, English, 480Y86 (480Y86)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Gloves, A4 Cut Level, Uncoated, M, 1 PR (KKC4-03-M)
- ZORO SELECT Back Support, L, 36 to 42 In (1909L)
- ZORO SELECT Back Support, 40 to 45In, 1-1/2in Knit (1909XL)
- ZORO SELECT Back Support, 2XL, 42 to 48In (1909-2X)
- ZORO SELECT Back Support, S, 32 to 36 In (1908-S)
- ZORO SELECT Back Support, L, 40 to 44 In (1908-L)
- ZORO SELECT Back Support, 36 to 40In, 1-1/4in Knit (1908-M)
- 2W INTERNATIONAL Elastic Back Support Belt, Large (BSB3400 L)
- Zoro Select Ergonomics